Shop All File Cabinets
Regency
35 W Legacy Storage Cabinets, Ash Grey
Mfr # LSC3535AG
Zoro # G005739940
product price: $561.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$561.99
Free 30-Day Returns
Key Features
- Color Ash Grey
- Height 35
- Material Wood
- Width 35
- Depth 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # LSC3535AG
- Zoro # G005739940
- UPC # 192357124567
- Country of Origin Malaysia
- Category File Cabinets
Dimensions
Height | 35 |
Width | 35 |
Depth | 24 |
Details
Color | Ash Grey |
Material | Wood |
Features | Legacy Stackable Storage Cabinet can be used as stand-alone storage or can be stacked on top of 29-inch Storage Cabinet. 2 Locking doors that open to a spacious interior with two adjustable shelves that can be moved in 1-inch increments. Locking doors make the cabinet ideal for paperwork, supplies or personal items that need to be kept under lock and key. Stylish Ash Grey laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty |
Item | Legacy Storage Cabinets |
Description
The Legacy Storage Collection offers it all from combo files and bookcases to stackable storage and laterals. This storage cabinet can be used as stand-alone storage or as part of a larger system. It can be stacked on top of the 29-inch Storage Cabinet or Lateral file to create waist-high storage that eases stress from bending over to reach supplies on the floor. It has two locking doors that open to a spacious interior with two adjustable shelves that can be moved in 1-inch increments. Locking doors make the cabinet ideal for storing supplies, paperwork or personal items that need to be kept under lock and key. Adjustable glides on the bottom of the base keep shelves level and are easy to adjust. Finished in an stylish Ash Grey laminate, storage components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR Adjustable Foot (2A-Z1485)
- ALERA Straight Front Desk, 29-1/2" D X 65" W X 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA216630ES)
- FLASH FURNITURE Black Heavy Duty Small Mobile Chair & Table Cart (QIN-FRCW45425-GG)
- TRADEMARK FINE ART Jai Johnson 'Portrait Of An Eagle' Canvas Art, 18x24 (ALI13767-C1824GG)
- REGENCY 36 W 2 Drawer Legacy File Cabinets, Mahogany, Letter/Legal (LPLF3624MH)
- REGENCY 36 W Legacy Stand Up, Ash Grey (LPLF4136AG)
- REGENCY 72 W Legacy Stand Up, Ash Grey (LSSCSC7223AG)
- REGENCY 21" W Center Drawer, Black (CD1)
- REGENCY 36 W Legacy Stand Up, Cherry (LPLF4136CH)
- REGENCY 31 W 4 Drawer Legacy File Cabinets, Mahogany, Letter/Legal (LPCL3124MH)
- EMBASSY 15.40" W Pedestal, Embassy, Dark Chocolate, Dark Chocolate (60621-2179)
- Regency File Cabinets