Shop All Home Storage Cabinets
Regency
35 W Legacy Storage Cabinets, Ash Grey
Mfr # LSC2935AG
Zoro # G305739916
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Color Ash Grey
- Width 35
- Height 29
- Depth 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # LSC2935AG
- Zoro # G305739916
- UPC # 192357124628
- Country of Origin Malaysia
- Category Home Storage Cabinets
Dimensions
Width | 35 |
Height | 29 |
Depth | 24 |
Details
Material | Wood |
Color | Ash Grey |
Item | Legacy Storage Cabinets |
Features | Legacy desk-height storage cabinet can be used as stand-alone storage or as part of a larger system.. 2 Locking doors that open to a spacious interior with one adjustable shelf that can be moved in 1-inch increments. Locking doors make the cabinet ideal for paperwork, supplies or personal items that need to be kept under lock and key. Stylish Ash Grey laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty |
Description
The Legacy Storage Collection offers it all from combo files and bookcases to stackable storage and laterals. This storage cabinet can be used as stand-alone storage or as part of a larger system. It has two locking doors that open to a spacious interior with one adjustable shelf that can be moved in 1-inch increments. Locking doors make the cabinet ideal for storing supplies, paperwork or personal items that need to be kept under lock and key. Adjustable glides on the bottom of the base keep shelves level and are easy to adjust. Finished in an stylish Ash Grey laminate, storage components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Corey Sand Upholstered and Dark Brown Finished Wood Dining Bench (171-10922)
- REGISTRY Clock Radio AM FM LED (R-1662B)
- FLASH FURNITURE Round Walnut End Table with Matte Black Frame (NAN-JH-1787ET-WAL-BK-GG)
- KENNEY MFG Lightweight PEVA Shower Curtain Liner, 70" W x 72" H, White (KN61430V1)
- REGENCY Niche Cubo Storage Organizer Open Bookshelf Set- 2 Full Cubes/2 Half Cubes- White Wood Grain (PC2F2HWH)
- REGENCY Niche Cubo Storage Organizer Open Bookshelf Set- 6 Full Cubes/3 Half Cubes- White Wood Grain (PC6F3HWH)
- REGENCY Regency Legacy 65 in. Wardrobe Cabinet- Mahogany (LWD6524MH)
- REGENCY Regency Legacy 29 in. Storage Cabinet with Open Hutch- Cherry (LSCH3565CH)
- REGENCY Niche Cubo Storage Organizer Open Bookshelf Set- 4 Half Size Cubes- Truffle (PC064PKTF)
- REGENCY Niche Cubo Storage Organizer Open Bookshelf Set- 6 Full Cubes/6 Half Cubes- White Wood Grain (PC6F6HWH)
- CRAWFORD HOOK PEG SNGLSTRT 4"" CD3 (18340)
- Regency Home Storage Cabinets