Shop All Desks
Regency
35 D X 71 W X 29 H, Ash Grey, Wood
Mfr # LSP7135AG
Zoro # G805739713
product price: $482.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$482.99
Free 30-Day Returns
Key Features
- Overall Width 71
- Overall Depth 35
- Overall Height 29
- Color Ash Grey
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 71 |
Overall Depth | 35 |
Overall Height | 29 |
Details
Item | Legacy Single Pedestal Desks |
Color | Ash Grey |
Material | Wood |
Weight | 195 |
Features | Classic single pedestal workstation is a great choice for professional and home offices alike. File drawer accepts both letter and legal filing while the box drawer keeps supplies handy. Both drawers lock and file drawer accepts letter and legal filing. Stylish Ash Grey laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty |
Description
Versatility is just the beginning with so many Legacy desking options. This 71-inch single pedestal desk is a great choice for professional and home offices alike. It comes with a box-file pedestal that has one box drawer and one file drawer that accept both letter and legal filing. The drawer locks and includes ergonomically designed drawer pulls for convenience and ease in operation. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Two wire management grommets keep cables clear of work areas. Finished in an stylish Ash Grey laminate, this desk coordinates with other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINDERMAT Toddler KinderMat w/Pillow Section, 3/4" Thick, Blue/Pink (TBP203)
- HIRSH 15" W 2 Drawer Desk Pedestal, Black (19308)
- SAFCO Book Cart, Single Sided, Steel, Powder Coat (5358SA)
- ATLAS COMMERCIAL PRODUCTS Folding Chair Protective Cover, Rice Bag (RB43WHT)
- REGENCY Regency Legacy Single Pedestal Reception Desk- Mahogany (LRDRT1BFMH)
- REGENCY 32 in D X 72 in W X 45.5 in H, Cherry, Wood, Plexi (77310CH)
- REGENCY 82 D X 71 W X 29 H, Ash Grey, Wood (LLDSP713547AG)
- REGENCY 70 D X 71 W X 29 H, Cherry, Wood (LLDFP7135CH)
- REGENCY 32 in D X 72 in W X 45.5 in H, Mahogany, Wood, Plexi (77310MH)
- REGENCY U Shaped Desk, 106 D X 71 W X 29 H, Cherry, Wood (LUDF7135CH)
- UNCAGED ERGONOMICS RiseUpElectricStandingDesk60X30"BlackBambooDesktopSitStand, Rubbk (RUBBK)
- Regency Desks