Shop All Desks
Regency
35 D X 71 W X 29 H, Ash Grey, Wood
Mfr # LDSBF7135AG
Zoro # G905740831
product price: $395.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$395.99
Free 30-Day Returns
Key Features
- Overall Width 71
- Overall Depth 35
- Overall Height 29
- Material Wood
- Weight 132
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 71 |
Overall Depth | 35 |
Overall Height | 29 |
Details
Item | Legacy Desk Shells |
Color | Ash Grey |
Material | Wood |
Weight | 132 |
Features | Framework for a complete office- customize with pedestals, returns, bridges, hutches or other storage options. Executive bow front with recessed modesty panel to accommodate guest chairs. Wire management grommets keeps cables clear of surface area. Stylish Ash Grey laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty |
Description
Legacy desk shells are the framework for a complete office. Customize with pedestals, returns, bridges or other storage options. This 71-inch long desk is a great choice for professional and home offices alike. An extra wide work surface with an executive bow front allows for plenty of room to spread out. Two wire management grommets keep cables clear of the work areas. Finished in an stylish Ash Grey laminate, this desk shell coordinates with other Legacy furniture. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Footrest, Free Floating, HPS Black/Gray (8067001)
- ALERA Credenza, 60" W, Steel (ALESD6024BM)
- HIRSH 30" W 2 Drawer File Cabinet, Black, Letter (19296)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Med Maple Seat (41025PWMedMpl)
- REGENCY 35 D X 71 W X 29 H, Cherry, Wood (LDSBF7135CH)
- REGENCY 70 D X 71 W X 29 H, Ash Grey, Wood (LLD7135AG)
- REGENCY 80 D X 71 W X 29 H, Mahogany, Wood (LLDSLC7135MH)
- REGENCY 82 D X 71 W X 29 H, Ash Grey, Wood (LLDSP713547AG)
- REGENCY 82 D X 71 W X 29 H, Cherry, Wood (LLD713547CH)
- REGENCY 49 in D X 124.5 in W X 45.5 in H, Cherry, Wood (77292CH)
- BAXTON STUDIO Rhombus Writing Desk (108-5430)
- Regency Desks