Shop All Desks
Regency
32 in D X 72 in W X 45.5 in H, Mahogany, Wood
Mfr # 77290MH
Zoro # G308209669
product price: $1,192.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,192.99
Free 30-Day Returns
Key Features
- Overall Width 72 in
- Overall Depth 32 in
- Overall Height 45.5 in
- Material Wood
- Includes Leveling Glides
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 72 in |
Overall Depth | 32 in |
Overall Height | 45.5 in |
Size | Single Unit |
Details
Color | Mahogany |
Material | Wood |
Includes | Leveling Glides |
Configuration | Single Unit |
Features | Spacious 19.75” D interior desk for your receptionist. Wire management cutouts on interior desk. Glides for ½” height adjustability |
Frame Color | Silver |
Description
Introducing the ultimate reception desk solution - our beautifully designed, easy-to-assemble curved desk. With its advanced thermofused melamine finish and self-edge, this desk is not only functional but also a stunning addition to any office space. The sleek silver frame adds a touch of modernity and sophistication, making it the perfect piece to impress clients and guests.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Basic Arctic 12 x 12 Washcloths , 12PK (BASIC-1212-1)
- HOLLYWOOD BED Hollywood Bed 6556BRG-I Mega Multi-Fit Bed Frame (6556BRG-I)
- FLASH FURNITURE Vinyl Contemporary Chair, 16-3/4" to 21-3/4, Black (GO-1691-1-BK-GG)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK25 (LTB 20B)
- REGENCY 106 D X 71 W X 29 H, Ash Grey, Wood (LUD7135AG)
- REGENCY 70 D X 71 W X 29 H, Ash Grey, Wood (LLD7135AG)
- REGENCY 72 D X 72 W X 29 H, White, Wood, Metal (MLDS723042WH)
- REGENCY 71 in D X 143.5 in W X 45.5 in H, Mahogany, Wood, Plexi (77313MH)
- REGENCY Desk Shell, 96 D X 72 W X 29 H, Mahogany, Wood|Metal (MUDS723042MH)
- REGENCY 71 in D X 143.5 in W X 45.5 in H, Mahogany, Wood (77293MH)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Laminate, Grey (I 7295)
- Regency Desks