Shop All Desks
Regency
32 in D X 72 in W X 45.5 in H, Cherry, Wood, Plexi
Mfr # 77310CH
Zoro # G708209658
product price: $1,276.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,276.99
Free 30-Day Returns
Key Features
- Overall Width 72 in
- Overall Depth 32 in
- Overall Height 45.5 in
- Material Wood, Plexi
- Configuration Single Unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 72 in |
Overall Depth | 32 in |
Overall Height | 45.5 in |
Size | Single Unit |
Details
Color | Cherry |
Material | Wood, Plexi |
Configuration | Single Unit |
Includes | Translucent polycarbonate panel; Leveling Glides |
Frame Color | Silver |
Features | Spacious 19.75” D interior desk for your receptionist. Wire management cutouts on interior desk. Glides for ½” height adjustability |
Description
Don't worry about uneven floors, this desk comes equipped with leveling glides, allowing for a 1⁄2” height adjustability, so you can work comfortably and efficiently. The best part? No tools are required for assembly, saving you valuable time and effort. Upgrade your office with the Regency curved reception curved desk, and experience the difference it makes in both style and functionality.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Center Drawer Black Center Drawer (CDR1BK)
- BAXTON STUDIO Barnes White Six-Shelf Modern Bookcase (97-4834)
- DEERLUX Decorative Chevron Pattern Knit Throw Blanket with Fringe, Red (QI003968.RD)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Medium Gray, Letter/Legal (DWR6618MGY)
- REGENCY 35 D X 71 W X 29 H, Ash Grey, Wood (LDP7135AG)
- REGENCY 30 D X 66 W X 29 H, Ash Grey, Wood (LDS6630AG)
- REGENCY Desk Shell, 96 D X 72 W X 29 H, Mahogany, Wood|Metal (MUDS723042MH)
- REGENCY 24 D X 48 W X 29 H, Mahogany, Wood, Metal (MDCLMP4824MHBK)
- REGENCY 35 D X 71 W X 42 H, Ash Grey, Wood (LRDDS7135AG)
- REGENCY 24 D X 42 W X 29 H, Ash Grey, Wood (LDS4224AG)
- WE'RE IT 108 W X 108 H, Gray, Laminate (UP-SFU7248LM)
- Regency Desks