Shop All File Cabinets
Regency
31 W 4 Drawer Legacy File Cabinets, Mahogany, Letter/Legal
Mfr # LPCL3124MH
Zoro # G2261500
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$616.99
Free 30-Day Returns
Key Features
- File Size Letter/Legal
- Height 29
- Material Wood
- Number of Drawers 4
- Overall Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regency
- MFR # LPCL3124MH
- Zoro # G2261500
- UPC # 843532044322
- Country of Origin Malaysia
- Category File Cabinets
Dimensions
File Size | Letter/Legal |
Height | 29 |
Overall Depth | 24 in |
Overall Height | 29 in |
Width | 31 |
Depth | 24 |
Overall Width | 31 in |
Description
Combination File Cabinet with Box Drawers, Color Mahogany, Fire Resistance Rating Not Applicable, Form Factor Legal, Letter, Locking Integrated, Material Laminate, Number of Drawers 4, Overall Depth 24 in, Overall Height 29 in, Overall Width 31 in, Product Type Combination File Cabinet with Box Drawers, Standards ANSI/BIFMA, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable, Configuration (4) Drawers, Pull Shape Handle, Storage Cabinet Closure Sliding
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Kidney 35 W X 65 L X 23.75 H, Plastic, Steel, Brown (YU-YCX-004-2-MOON-TBL-NAT-GG)
- HIRSH 5 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23751)
- BASICWISE Wall Mount Laptop Office Desk with Shelves, Black (QI003557.BL)
- MONARCH SPECIALTIES Accent Table - 25"H / Grey Stone-Look / Black Metal (I 3305)
- REGENCY 23 D, 36 W, 1 H, Cherry, Wood (TSUDK3623CH)
- REGENCY 72 W Legacy Stand Up, Ash Grey (LSSCLF7223AG)
- REGENCY 15.5 W Legacy Pedestals, Ash Grey (LPBBF22AG)
- REGENCY 36 W Legacy Stand Up, Ash Grey (LPLF4136AG)
- REGENCY 72 W Legacy Stand Up, Ash Grey (LSSCSC7223AG)
- REGENCY 72 W 0 Drawer Legacy Storage Cabinets, Mahogany (LSC7236MH)
- ALERA 15.63 in W 2 Drawer File Cabinets, Medium Cherry, Letter/Legal (ALEVA542822MC)
- Regency File Cabinets