Shop All File Cabinets
Regency
31 W 4 Drawer Legacy File Cabinets, Cherry, Letter/Legal
Mfr # LPCL3124CH
Zoro # G2261519
product price: $597.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$597.99
Free 30-Day Returns
Key Features
- File Size Letter/Legal
- Height 29
- Material Wood
- Number of Drawers 4
- Overall Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # LPCL3124CH
- Zoro # G2261519
- UPC # 843532044315
- Country of Origin Malaysia
- Category File Cabinets
Dimensions
File Size | Letter/Legal |
Height | 29 |
Overall Depth | 24 in |
Overall Height | 29 in |
Width | 31 |
Depth | 24 |
Overall Width | 31 in |
Description
Combination File Cabinet with Box Drawers, Color Cherry, Fire Resistance Rating Not Applicable, Form Factor Legal, Letter, Locking Integrated, Material Laminate, Number of Drawers 4, Overall Depth 24 in, Overall Height 29 in, Overall Width 31 in, Product Type Combination File Cabinet with Box Drawers, Standards ANSI/BIFMA, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable, Configuration (4) Drawers, Pull Shape Handle, Storage Cabinet Closure Sliding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 3 Drawer Desk Pedestal, Light Gray (18576)
- DESIGNS OF DISTINCTION Brass Slipper Cups - 1.26" Diam x 2.165" H - Polished Brass (01SLPR105PB1)
- MONARCH SPECIALTIES Artificial Plant, 5" Tall, Grass, Indoor, Faux, Fake, Table, Greenery, Potted, Set Of 3, Decorative (I 9589)
- HOLLAND BAR STOOL CO 32 x 32 White Marble, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS32SWM)
- REGENCY 72 W Legacy Stand Up, Ash Grey (LSSCSC7223AG)
- REGENCY 72 W Legacy Stand Up, Ash Grey (LSSCLF7223AG)
- REGENCY 36 W 2 Drawer Legacy File Cabinets, Cherry, Letter/Legal (LPLF3624CH)
- REGENCY 15.5 W Legacy Pedestals, Ash Grey (LPBBF22AG)
- REGENCY 35 W Standing Storage, Ash Grey (LPLFSC3665AG)
- REGENCY 36 W Legacy File Cabinets, Ash Grey (LPLF3624AG)
- THE HON CO Pedestal, Mobile, , B/B/F, 15inx20inx28in, Slate Teak (PLPMBBFLS1)
- Regency File Cabinets