Shop All Desks
Regency
30 D X 72 W X 29 H, White, Wood, Metal
Mfr # MSP7230WH
Zoro # G205739832
product price: $876.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$876.99
Free 30-Day Returns
Key Features
- Overall Width 72
- Overall Depth 30
- Overall Height 29
- Material Wood, Metal
- Weight 147
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 72 |
Overall Depth | 30 |
Overall Height | 29 |
Details
Item | Fusion Single Pedestal Desks |
Color | White |
Material | Wood, Metal |
Weight | 147 |
For Use With | Residential |
Tabletop Color | White |
Features | Good looking 72-inch long by 30-inch wide Single Pedestal Desk with amazing interior wire management capabilities. C-Legs have a vented compartment with removable cover for wires to run from the floor through the legs and up to tabletops for instant connectivity. Box-Box-File Pedestal with locking drawers can be installed on either side of the desk. White thermal fused melamine laminate desktop is scratch, stain and scald resistant and is finished with a black T-Mold edge banding. Backed by a 10-year limited manufacturer's warranty |
Description
Fusion Desks bring a modern yet functional edge to any office or classroom. This 72-inch Single Pedestal Desk is good looking and has amazing interior wire management capabilities. Black metal C-Legs have a vented compartment with removable cover that runs the length of the leg. Wires run from a power source on the floor through the legs and cabling cutouts in the modesty panel and up to desktops for instant connectivity. It includes one Box-Box-File Pedestal that can be installed on either side of the desk. The file drawer accepts both letter and legal filing while the box drawers keep supplies handy. All drawers lock and have silver colored curved drawer pulls. The 30-inch wide desktop is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This White tabletop is double-sided and finished in Maple on the other side. Rounded corners make the desk safer for everyone. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. The legs and modesty panel are constructed of a sturdy metal with a stylish black finish to match any decor. Fusion casegoods are backed by a 10-year limited manufacturer's warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 35"W, Tan (G3.L.3548)
- HOLLAND BAR STOOL CO OD410 Jackie Stainless Steel 25 Swivel Outdoor Counter Stool with Breeze Sidewalk Seat (OD41025SSOD006)
- QUARTET Workstation Privacy Screen, 36w x 48d, Translucent Clear/Silver (WPS1000)
- RICHELIEU HARDWARE BORSA - Adjustable Furniture Leg, 5 29/32 in (150 mm), Satin Nickel (BP64217150155)
- REGENCY 30 D X 66 W X 29 H, Ash Grey, Wood (LDP6630AG)
- REGENCY 15 D X 35 W X 36 H, Ash Grey, Wood (LHO35AG)
- REGENCY 23 D X 72 W X 1 H, Mahogany, Wood (TSUDB7223MH)
- REGENCY 59 D X 71 W X 29 H, Ash Grey, Wood (LLDSP7124AG)
- REGENCY 49 in D X 124.5 in W X 45.5 in H, Cherry, Wood, Plexi (77312CH)
- REGENCY U Shaped Desk, 106 D X 71 W X 29 H, Cherry, Wood (LUDF7135CH)
- OFFICESOURCE 71.00'' W X 29.50" H, Espresso (SGLHDPL105ES)
- Regency Desks