Shop All Desks
Regency
30 D X 66 W X 29 H, Cherry, Wood
Mfr # LDS6630CH
Zoro # G405574417
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 66
- Overall Depth 30
- Overall Height 29
- Finish Wood
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 66 |
Overall Depth | 30 |
Overall Height | 29 |
Length | 30 |
Description
Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Cherry, Desktop Material Melamine, Frame Color Cherry, Frame Material Melamine, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 1, Number of Casters/Glides 4, Number of Drawers 1, Number of Pedestals 0, Number of Shelves 0, Overall Depth 30 in, Overall Height 29 in, Overall Width 66 in, Pedestal Location Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Restaurant Table T-Base with 3" Dia. Bar, 22" W X 5" L X 42" H, Cast Iron, Iron, Black (XU-T0522-BAR-GG)
- SAFCO 35.5", Industrial Grade Steel Gray (3962GR)
- BOSS Executive Chair, Padded Arms (B9331)
- FLASH FURNITURE Square Folding Table, 60" W, 60" L, 30.125" H, Wood Top, Wood Grain (YT-WFFT60-SQ-GG)
- REGENCY 30 D X 66 W X 29 H, Ash Grey, Wood (LDS6630AG)
- REGENCY 82 D X 71 W X 42 H, Ash Grey, Wood (LRDRT2FPAG)
- REGENCY 35 D X 71 W X 42 H, Ash Grey, Wood (LRDDS7135AG)
- REGENCY 23 D X 72 W X 42 H, Ash Grey, Wood (LSSCSD7223AG)
- REGENCY 80 D X 71 W X 29 H, Mahogany, Wood (LLDSLC7135MH)
- REGENCY 82 D X 71 W X 42 H, Ash Grey, Wood (LRDRT2BFAG)
- ALERA 23.63 in D X 41.38" W X 30" H, Medium Cherry, Laminate (ALEVA204224MC)
- Regency Desks