Shop All Desks
Regency
30 D X 66 W X 29 H, Ash Grey, Wood
Mfr # LDPF6630AG
Zoro # G705740536
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,047.99
Free 30-Day Returns
Key Features
- Overall Width 66
- Overall Depth 30
- Overall Height 29
- Color Ash Grey
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 66 |
Overall Depth | 30 |
Overall Height | 29 |
Details
Item | Legacy Double Pedestal Desks |
Color | Ash Grey |
Material | Wood |
Weight | 268 |
Features | Classic double pedestal workstation is a great choice for professional and home offices alike. File drawers accept both letter and legal filing while box drawers keep supplies handy. All drawers lock and include ergonomically designed drawer pulls. Stylish Ash Grey laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty |
Description
Versatility is just the beginning with so many Legacy desking options. This 66-inch double pedestal desk is a great choice for professional and home offices alike. It comes with one box-box-file pedestal and one file-file pedestal. All file drawers accept letter and legal filing while box drawers keep supplies handy. All drawers lock and include ergonomically designed drawer pulls for convenience and ease in operation. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Two wire management grommets keep cables clear of work areas. Finished in an stylish Ash Grey laminate, this desk coordinates with other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Anderson Coffee Table and End Table 1.0 in Cream - Set of 2 (2-AT02-CR)
- TRUE Key, PK2 (872857)
- TRADEMARK FINE ART Lanre Adefioye 'German Shorthaired Pointer' Canvas Art, 14x19 (ALI31131-C1419GG)
- NORTHLIGHT SEASONAL Northlight Seasonal 31756353 Vegas Gold -Finish Shatterproof Christmas Ball Ornaments (31756353)
- REGENCY 59 D X 71 W X 29 H, Mahogany, Wood (LLDSP7124MH)
- REGENCY 32 in D X 72 in W X 45.5 in H, Cherry, Wood, Plexi (77310CH)
- REGENCY 59 D X 71 W X 29 H, Ash Grey, Wood (LLDSP7124AG)
- REGENCY 18 D X 26 W X 23-34 H, Cherry, Wood, Metal (RSD18526CH)
- REGENCY 16 D X 69 W X 0.5 H, Black, Metal (MMP7216BK)
- REGENCY 49 in D X 124.5 in W X 45.5 in H, Cherry, Wood (77292CH)
- SWIVEL Grommet Desk Wal Brn 2 In 61613 (SW431141)
- Regency Desks