Shop All Desks
Regency
30 D X 66 W X 29 H, Ash Grey, Wood
Mfr # LDP6630AG
Zoro # G505740590
product price: $707.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$707.99
Free 30-Day Returns
Key Features
- Overall Width 66
- Overall Depth 30
- Overall Height 29
- Color Ash Grey
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 66 |
Overall Depth | 30 |
Overall Height | 29 |
Details
Item | Legacy Double Pedestal Desks |
Color | Ash Grey |
Material | Wood |
Weight | 226 |
Features | Classic double pedestal workstation is a great choice for professional and home offices alike. File drawers accept both letter and legal filing while box drawers keep supplies handy. All drawers lock and include ergonomically designed drawer pulls. Stylish Ash Grey laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty |
Description
Versatility is just the beginning with so many Legacy desking options. This 66-inch double pedestal desk is a great choice for professional and home offices alike. It comes with two box-file pedestals that each have one box drawer and one file drawer that accepts both letter and legal filing. All drawers lock and include ergonomically designed drawer pulls for convenience and ease in operation. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Two wire management grommets keep cables clear of work areas. Finished in an stylish Ash Grey laminate, this desk coordinates with other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL SEASONS All Seasons Down Alternative Comforter, Black, King (GP130134)
- SCREENFLEX Partition, 24 Ft 1 In W x 8 Ft H, Blue (CFSL8013-DB)
- INTEX Intex 68579EP Beanless Bag Chair (8924771)
- EGG SITTER Seat Cushion Egg Sitter (12655-4)
- REGENCY 35 D X 71 W X 29 H, Ash Grey, Wood (LDP7135AG)
- REGENCY 15 D X 35 W X 36 H, Ash Grey, Wood (LHO35AG)
- REGENCY 49 in D X 124.5 in W X 45.5 in H, Mahogany, Wood (77292MH)
- REGENCY Desk Shell, 96 D X 72 W X 29 H, Mahogany, Wood|Metal (MUDS723042MH)
- REGENCY Classroom Desk, 24 D X 60 W X 23-34 H, Grey, Wood|Metal (IP2SD6024GY)
- REGENCY 49 in D X 124.5 in W X 45.5 in H, Cherry, Wood, Plexi (77312CH)
- HON 24 in D X 48 in W X 29 in H, Sepia Walnut (HONPLRS4824LE1)
- Regency Desks