Shop All Desks
Regency
30 D X 60 W X 29 H, Ash Grey, Wood
Mfr # LDS6030AG
Zoro # G105574441
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 60
- Overall Depth 30
- Overall Height 29
- Finish Wood
- Color Ash Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 60 |
Overall Depth | 30 |
Overall Height | 29 |
Length | 30 |
Description
Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Ash Gray, Desktop Material Melamine, Frame Color Ash Gray, Frame Material Melamine, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 1, Number of Casters/Glides 4, Number of Drawers 1, Number of Pedestals 0, Number of Shelves 0, Overall Depth 30 in, Overall Height 29 in, Overall Width 60 in, Pedestal Location Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTHA STEWART 19.75 in. D X 47.25 in. W X White/Polished Brass, Engineered Wood, Steel (ZG-ZP-028-WH-GLD-MS)
- FLASH FURNITURE Round Table, Round, Aluminum, 31.5", 31.5 W X 31.5 L X 27.5 H, Aluminum, Plastic, Stainless Steel (TLH-052-3-GG)
- 5 STAR HOTEL COLLECTION Bath Towel, 30 x 56 In, White, PK12 (7132199)
- FLASH FURNITURE Square Table Set, 28 W X 28 L X 28 H, Aluminum, Glass, Metal, Plastic, Rattan, Clear (TLH-073SQ-037BK4-GG)
- REGENCY 16 D X 39 W X 0.5 H, Black, Metal (MMP4216BK)
- REGENCY 106 D X 71 W X 29 H, Ash Grey, Wood (LUDBFSP7135AG)
- REGENCY 32 in D X 72 in W X 45.5 in H, Mahogany, Wood (77290MH)
- REGENCY 32 in D X 72 in W X 45.5 in H, Cherry, Wood, Plexi (77310CH)
- REGENCY 24 D X 48 W X 29 H, Mahogany, Wood, Metal (MDCL4824MHBK)
- REGENCY 35 D X 71 W X 29 H, Ash Grey, Wood (LDS7135AG)
- ICEBERG Pneumatic Adjustable Base with 59"x29" T (69162)
- Regency Desks