Shop All Desks
Regency
24 D X 48 W X 29 H, Mahogany, Wood, Metal
Mfr # MDCLMP4824MHBK
Zoro # G105740969
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 48
- Overall Depth 24
- Overall Height 29
- Material Wood, Metal
- Weight 102
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 48 |
Overall Depth | 24 |
Overall Height | 29 |
Details
Item | Desk Shells |
Color | Mahogany |
Material | Wood, Metal |
Weight | 102 |
For Use With | Residential |
Tabletop Color | Mahogany |
Leg Color | Black |
Features | MOBILE- This desk easily moves around any room making it great for classrooms, breakrooms, collaborative spaces, Home offices and more. LOCKING CASTERS- All four casters lock with the flip of a foot switch, keeping the table in place when you need it still, and mobile when you don't.. DURABLE WORK SURFACE- Tabletop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding. STURDY- Legs are constructed of durable tubular steel with hard plastic casters. BUY WITH CONFIDENCE- Kee tables are backed by a 10-year limited manufacturer's warranty |
Description
Give everyone more room with Kee Mobile Desks. Kee Mobile post legs come four to a set and include locking casters, which makes moving the whole table easy. This 48 x 24-inch table assembles in a snap with just a few screws. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Mahogany tabletop is double-sided and finished in Grey on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek alternative to pedestal style bases, this set of post legs comes in a classic black to match any decor. The legs are constructed of tubular steel with locking hard plastic casters on the bottom of each leg. Kee tables are backed by a 10-year limited manufacturer's warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table, Charcoal - 30" x 60", 30" W, 29" H, Wood Top (65517)
- FLASH FURNITURE Gray Fabric Banquet Chair (4-FD-C01-S-12-GG)
- MONARCH SPECIALTIES 15.75 W X 21.75 H, Metal, Particle Board, Grey (I 2176)
- PYRAMID 11-1/2" Digital Wireless Synchronized Clock Bundle, Black (WSCBD-5)
- REGENCY 35 D X 71 W X 29 H, Ash Grey, Wood (LDP7135AG)
- REGENCY 71 in D X 143.5 in W X 45.5 in H, Mahogany, Wood (77293MH)
- REGENCY 18 D X 26 W X 23-34 H, Cherry, Wood, Metal (RSD18526CH)
- REGENCY 35 D X 71 W X 29 H, Cherry, Wood (LDSBF7135CH)
- REGENCY 77 D X 66 W X 29 H, Ash Grey, Wood (LLDSP663047AG)
- REGENCY 82 D X 71 W X 29 H, Ash Grey, Wood (LLD713547AG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, Brown (I 7318)
- Regency Desks