Shop All Desks
Regency
24 D X 47 W X 29 H, Mahogany, Wood
Mfr # LRT4724MH
Zoro # G705741052
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 47
- Overall Depth 24
- Overall Height 29
- Material Wood
- Weight 82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 47 |
Overall Depth | 24 |
Overall Height | 29 |
Details
Item | Legacy Returns & Bridges |
Color | Mahogany |
Material | Wood |
Weight | 82 |
Features | Attaches to Legacy desk shells to make a classic corner workstation. Framework for a complete office- customize with pedestals, hutches or other storage options. Wire management grommet keeps cables clear of surface area. Classic Mahogany laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty |
Description
Legacy desking components are the framework for a complete office. This 47-inch long return attaches to Legacy Desk shells to create an L-Desk. Customize with pedestals or other storage options for a complete workstation. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. A wire management grommet keeps cables clear of the work areas. Finished in a classic Mahogany laminate, this return coordinates with other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICS Pillow, 26 in. L, Standard, 20 oz., PK12 (5013812)
- BIGGIES SCENES Window Well Scenes-Masonry, 120 in wide x 60 in high (BG-WW-MSY-120)
- DANIA DOWN Daniadown 00301F8 King 4 Seasons Paradise Duvet (00301F8)
- INFINITY INSTRUMENTS Gold Tabletop Alarm Clock (15684GD-4360)
- REGENCY 24 D X 48 W X 29 H, Mahogany, Wood, Metal (MDCLMP4824MHBK)
- REGENCY 24 D X 42 W X 29 H, Ash Grey, Wood (LDS4224AG)
- REGENCY 24 D X 47 W X 29 H, Ash Grey, Wood (LBR4724AG)
- REGENCY Open Shelves, 35 in W X 36 in H, Cherry, Wood (LHO35CH)
- REGENCY Regency Legacy 66 x 30 in. Executive Desk with Single Pedestal Drawer Unit- Mahogany (LSP6630MH)
- REGENCY Pedestal Desk, 30 D X 66 W X 29 H, Mahogany, Wood (LDPF6630MH)
- BESTAR Norma U-Shaped Desk with Hutch, Black & Bark Gray (181852-000018)
- Regency Desks