Shop All Desks
Regency
24 D X 47 W X 29 H, Ash Grey, Wood
Mfr # LBR4724AG
Zoro # G805739720
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 47
- Overall Depth 24
- Overall Height 29
- Material Wood
- Weight 59
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 47 |
Overall Depth | 24 |
Overall Height | 29 |
Details
Item | Legacy Returns & Bridges |
Color | Ash Grey |
Material | Wood |
Weight | 59 |
Features | Connects the front desk and rear credenza in a U-Desk. Adjustable leveling glide ensures a seamless fit between the desks and a level surface throughout. Wire management grommet keeps cables clear of surface area. Stylish Ash Grey laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty |
Description
Legacy desking components are the framework for a complete office. This 47-inch long bridge connects the front desk and the rear credenza in a U-grouping. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. A wire management grommet keeps cables clear of the work areas. Finished in an stylish Ash Grey laminate, this bridge coordinates with other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Seat Cushion, 18"L x 20"W Gel/Foam Black (513-7637-0200)
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal (FS361LLGY)
- BOSS Black Mesh Training Chair with Pewter Frame, PK2 (B1806P-BK-2)
- HASTINGS HOME Christmas Tree Storage Bag Fits 7.5 Ft Artificial Tree Protect Holiday Decorations (Green) (958134EQC)
- REGENCY 35 D X 71 W X 29 H, Ash Grey, Wood (LDS7135AG)
- REGENCY 65 D X 60 W X 29 H, Ash Grey, Wood (LLD6030AG)
- REGENCY 24 D X 42 W X 29 H, Ash Grey, Wood (LSP4224AG)
- REGENCY 82 D X 71 W X 42 H, Ash Grey, Wood (LRDRT2FPAG)
- REGENCY 36 D X 71 W X 29 H, Mahogany, Wood (LDSCCR7124MH)
- REGENCY 106 D X 71 W X 29 H, Ash Grey, Wood (LUD7135AG)
- HON Mod U-Leg, 29.75in X 2in X 27.86in, Silver (LPLLEG30USVR)
- Regency Desks