Shop All Desks
Regency
24 D X 42 W X 29 H, Cherry, Wood
Mfr # LDS4224CH
Zoro # G005574459
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 42
- Overall Depth 24
- Overall Height 29
- Finish Wood
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 42 |
Overall Depth | 24 |
Overall Height | 29 |
Length | 24 |
Description
Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Cherry, Desktop Material Melamine, Frame Color Cherry, Frame Material Melamine, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 1, Number of Casters/Glides 4, Number of Drawers 1, Number of Pedestals 0, Number of Shelves 0, Overall Depth 24 in, Overall Height 29 in, Overall Width 42 in, Pedestal Location Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPSOL Welding Stool, Height Range 16" to 21", Polyurethane Black (1010302)
- ZORO SELECT Hanging Clamp, Holds 18" Sheets, PK6 (4KH73)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154MH)
- R & R TEXTILE Hand Towel, 16x27 In, White, PK12 (51610)
- REGENCY 24 D X 42 W X 29 H, Mahogany, Wood (LDS4224MH)
- REGENCY 24 D X 42 W X 29 H, Ash Grey, Wood (LDS4224AG)
- REGENCY 65 D X 60 W X 29 H, Ash Grey, Wood (LLD6030AG)
- REGENCY Regency Legacy 66 x 30 in. Executive Desk with Single Pedestal Drawer Unit- Mahogany (LSP6630MH)
- REGENCY 23 D X 72 W X 42 H, Ash Grey, Wood (LSSCSD7223AG)
- REGENCY 30 D X 66 W X 29 H, Ash Grey, Wood (LDS6630AG)
- HON Top, f/Low Storage Credenza, 30"x20", Mahogany (HONLCL3020TPLT1)
- Regency Desks