Shop All Desks
Regency
23 D X 72 W X 42 H, Ash Grey, Wood
Mfr # LSSCSD7223AG
Zoro # G305740295
product price: $931.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$931.99
Free 30-Day Returns
Key Features
- Overall Width 72
- Overall Depth 23
- Overall Height 42
- Color Ash Grey
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 72 |
Overall Depth | 23 |
Overall Height | 42 |
Details
Item | Legacy Stand Up |
Color | Ash Grey |
Material | Wood |
Weight | 260 |
Features | Legacy Stand Up set with 1 Storage Cabinet and 1 Desk placed side-to-side. Reversible- components can be placed in any order within the grouping. Cabinet has 2 Locking doors that open to a spacious interior with two adjustable shelves that can be moved in 1-inch increments. Alleviate stress from sitting and get away from the standard desk by working at a Stand Up Desk. Stylish Ash Grey laminate is scratch, stain and scald resistant and is backed by a 10-year limited manufacturer's warranty |
Description
Sit or stand in the comfort of Legacy Stand Up modular workstations- perfect for a mailroom, break area or any collaborative environment. Fast paced environments beg for productivity and with standing storage units, everything is within arms' length. Stand up group stations offer a large surface perfect for blueprints for common work space. This Stand Up set includes one Stand Up Storage Cabinet and one Stand Up Desk placed side-to-side. The individual components can be placed in any order within the grouping. The Storage Cabinet has two locking doors that open to a spacious interior with two adjustable shelves that can be moved in 1-inch increments. The Desk has a 34-inch kneespace underneath. Finished in an stylish Ash Grey laminate, Stand Up components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Hand Towel, 16x27 In., White, PK12 (51620)
- HIRSH 2 Drawer File Cabinet, Light Gray, Letter (22732)
- LORELL Guest Chair, 27.3"L35"H, LeatherSeat (LLR84587)
- HASTINGS HOME Hastings Home 14-Inch Cast Iron Pizza Pan- Round Skillet for Cooking, Baking and Grilling (138620ZUP)
- REGENCY 49 in D X 124.5 in W X 45.5 in H, Cherry, Wood (77292CH)
- REGENCY Desk Shell, 96 D X 72 W X 29 H, Mahogany, Wood|Metal (MUDS723042MH)
- REGENCY 30 D X 66 W X 29 H, Ash Grey, Wood (LDS6630AG)
- REGENCY 106 D X 71 W X 29 H, Ash Grey, Wood (LUDBFSP7135AG)
- REGENCY Open Shelves, 35 in W X 36 in H, Cherry, Wood (LHO35CH)
- REGENCY Reception Desk, 82 D X 71 W X 42 H, Mahogany, Wood (LRDRT2FPMH)
- MAYLINE Bow Front Desk, 42" D X 72" W X 29-1/2" H, Gray Steel, MDF (Medium Density Fiberboard) - Platform (ABD7242LGS)
- Regency Desks