Shop All Desks
Regency
23 D X 72 W X 1 H, Mahogany, Wood
Mfr # TSUDB7223MH
Zoro # G6471527
product price: $165.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$165.99
Free 30-Day Returns
Key Features
- Overall Width 72
- Overall Depth 23
- Overall Height 1
- Finish Wood
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 72 |
Overall Depth | 23 |
Overall Height | 1 |
Length | 23 |
Details
Item | Table and Desk Components > Table and Desk Tops > Legacy Stand Up Station Tops |
Finish | Wood |
Color | Mahogany |
Material | Wood |
Description
Sit or stand in the comfort of Legacy Stand Up modular workstations. This Stand Up Top is the framework for a complete office. It attaches to any two Stand Up components placed side-to-side. Finished in a classic Mahogany laminate, Stand Up components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Economy Industrial Chair, Polyurethane, 17" Height, Black (5117)
- TRADEMARK FINE ART Jai Johnson 'Portrait Of An Eagle' Canvas Art, 18x24 (ALI13767-C1824GG)
- HOLLYWOOD BED Hollywood Bed 6556BRG-I Mega Multi-Fit Bed Frame (6556BRG-I)
- ATLAS COMMERCIAL PRODUCTS Wood Chiavari Chair, White Wash (WCC4WHW)
- REGENCY 106 D X 71 W X 29 H, Ash Grey, Wood (LUDBFSP7135AG)
- REGENCY 72 D X 72 W X 29 H, White, Wood, Metal (MLDS723042WH)
- REGENCY 36 D X 71 W X 29 H, Mahogany, Wood (LDSCCL7124MH)
- REGENCY Desk Shell, 96 D X 72 W X 29 H, Mahogany, Wood|Metal (MUDS723042MH)
- REGENCY 65 D X 60 W X 29 H, Ash Grey, Wood (LLDFP6030AG)
- REGENCY 49 in D X 124.5 in W X 45.5 in H, Cherry, Wood (77292CH)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Metal, Brown, Black (I 7161)
- Regency Desks