Shop All Desks
Regency
23 D X 36 W X 42 H, Ash Grey, Wood
Mfr # LSSD4136AG
Zoro # G605740193
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36
- Overall Depth 23
- Overall Height 42
- Color Ash Grey
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 36 |
Overall Depth | 23 |
Overall Height | 42 |
Details
Item | Legacy Stand Up Desks |
Color | Ash Grey |
Material | Wood |
Weight | 87 |
Features | Stand Up Desk stands 42-inches high complete with top for a seamless fit with other Stand Up items. Alleviate stress from sitting and get away from the standard desk by working at a Stand Up Desk. Desk has a 34-inch kneespace. Stylish Ash Grey laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty |
Description
Sit or stand in the comfort of Legacy Stand Up modular workstations. This Stand Up Desk is the framework for a complete office. It comes complete with a top and stands at 42-inches high for a seamless fit with other Stand Up items. Alleviate stress from sitting and get away from the standard desk by working at a Legacy Stand Up Desk. This desk has a 34-inch kneespace. Finished in an stylish Ash Grey laminate, Stand Up components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVE 6 Klein OtterArm Chair, 28-1/2"L32-1/4"H, Fixed Arms, FabricSeat, Collection: DavisSeries (DVS51-K12)
- CORRELL Library Tables (TFL) (LR2448TF-07)
- FLASH FURNITURE Round Table, Round, Aluminum, 23.5", 23.5 W X 23.5 L X 27.5 H, Aluminum, Plastic, Stainless Steel (TLH-052-1-GG)
- SHEPHERD HARDWARE Shepherd 1-1/8 In. Hi-Tip Rubber Furniture Leg Tip (3206)
- REGENCY 24 D X 48 W X 29 H, Mahogany, Wood, Metal (MDCL4824MHBK)
- REGENCY 72 D X 72 W X 29 H, White, Wood, Metal (MLDS723042WH)
- REGENCY 20 D X 60 W X 20 H, Ash Grey, Wood (LCSLFBC6020AG)
- REGENCY 46 D X 36 W X 42 H, Ash Grey, Wood (LSSDSD3646AG)
- REGENCY Regency Legacy 66 x 30 in. Executive Desk with Single Pedestal Drawer Unit- Mahogany (LSP6630MH)
- REGENCY 65 D X 60 W X 29 H, Ash Grey, Wood (LLD6030AG)
- REGENCY 82 D X 71 W X 29 H, Ash Grey, Wood (LLDSP713547AG)
- Regency Desks