Shop All File Cabinets
Regency
23 D, 36 W, 1 H, Cherry, Wood
Mfr # TSUDK3623CH
Zoro # G6471536
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Overall Depth 23
- Overall Height 1
- Finish Wood
- Overall Width 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # TSUDK3623CH
- Zoro # G6471536
- UPC # 843532019405
- Country of Origin Malaysia
- Category File Cabinets
Dimensions
Overall Depth | 23 |
Overall Height | 1 |
Overall Width | 36 |
Length | 23 |
Details
Color | Cherry |
Material | Wood |
Finish | Wood |
Item | Table and Desk Components > Table and Desk Tops > Legacy Stand Up Station Tops |
Description
Sit or stand in the comfort of Legacy Stand Up modular workstations. This Stand Up Top is the framework for a complete office. It attaches to any one Stand Up component being used on its own. Finished in an attractive Cherry laminate, Stand Up components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Fabric Task Chair, 21 1/2-, Armless, Black (B3035-BK)
- TENNSCO 15" W 8 Drawer File Cabinet, Putty (CF-846PY)
- DESIGNERS TOUCH Installation Hardware for 3-1/2 in. Vertical Blinds (HV1)
- OFFICE STAR Desk Chair, Fabric, 22" Height, Adjustable Arms (8512-225)
- REGENCY 36 W Legacy Stand Up, Cherry (LPLF4136CH)
- REGENCY 35 W Legacy Storage Cabinets, Ash Grey (LSC3535AG)
- REGENCY 21" W Center Drawer, Black (CD1)
- REGENCY 31 W 4 Drawer Legacy File Cabinets, Mahogany, Letter/Legal (LPCL3124MH)
- REGENCY 72 W Legacy Storage Cabinets, Ash Grey (LSC7236AG)
- REGENCY 72 W 0 Drawer Legacy Storage Cabinets, Mahogany (LSC7236MH)
- REGENCY 2 Drawer Lateral File Cabinet with Storage Cabinet, Mahogany, Letter/Legal (LPLFSC3665MH)
- Regency File Cabinets