Shop All Desks
Regency
20 D X 60 W X 20 H, Ash Grey, Wood
Mfr # LCSLFBC6020AG
Zoro # G705740567
product price: $995.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$995.99
Free 30-Day Returns
Key Features
- Overall Width 60
- Overall Depth 20
- Overall Height 20
- Color Ash Grey
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 60 |
Overall Depth | 20 |
Overall Height | 20 |
Details
Item | Legacy Low Storage |
Color | Ash Grey |
Material | Wood |
Weight | 160 |
Features | Compact size is perfect for underneath desks or in small offices and can double as extra seating in collaborative office spaces. One locking box drawer and one locking lateral file drawer that accepts both letter and legal filing. One adjustable shelf that can be moved in 1-inch increments. Stylish Ash Grey laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty |
Description
The Legacy Storage Collection offers it all from combo files and bookcases to stackable storage and laterals. This low credenza has a low lateral file and a low open storage shelf. It stands at only 20-inches high, making it a perfect fit for underneath desks or in tight spaces. Use on its own for a compact storage solution that can double as extra seating or as part of a larger desk system. The lateral file has one box drawer and one lateral drawer that accepts letter and legal files. Both drawers lock and have curved black drawer pulls. The open storage shelf has one adjustable shelf that can be moved in 1-inch increments. Finished in an stylish Ash Grey laminate, storage components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Folding Chair Cart, 1300 lb. Load Capacity, Holds 84 Chairs (84-60)
- ICEBERG Rectangle IndestrucTable® Ultimate Folding Table, Gray Granite - 30" x 96", 30" W, 29" H (65137)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK10 (LTB20BE)
- FLASH FURNITURE 24" High Green Metal Counter Height Stool (CH-61200-24-GN-GG)
- REGENCY 82 D X 71 W X 29 H, Cherry, Wood (LLD713547CH)
- REGENCY 72 D X 72 W X 29 H, White, Wood, Metal (MLDS723042WH)
- REGENCY 35 D X 71 W X 29 H, Ash Grey, Wood (LDSBF7135AG)
- REGENCY 24 D X 47 W X 29 H, Mahogany, Wood (LRT4724MH)
- REGENCY 35 D X 71 W X 29 H, Ash Grey, Wood (LDS7135AG)
- REGENCY Pedestal Desk, 30 D X 66 W X 29 H, Mahogany, Wood (LDPF6630MH)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Drawer, 42"L, Work, Metal, Laminate, Brown, Black (I 7574)
- Regency Desks