Shop All File Cabinets
Regency
2 Drawer Lateral File Cabinet with Storage Cabinet, Mahogany, Letter/Legal
Mfr # LPLFSC3665MH
Zoro # G9961226
product price: $1,147.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,147.99
Free 30-Day Returns
Key Features
- Material Wood
- Color Mahogany
- Width 35
- Height 65
- Overall Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # LPLFSC3665MH
- Zoro # G9961226
- UPC # 843532011720
- Country of Origin Malaysia
- Category File Cabinets
Dimensions
Width | 35 |
Height | 65 |
Overall Depth | 24 in |
File Size | Letter/Legal |
Overall Width | 35 in |
Overall Height | 65 in |
Depth | 24 |
Description
Lateral File Cabinet with Storage Cabinet, Color Mahogany, Fire Resistance Rating Not Applicable, Form Factor Legal, Letter, Locking Integrated, Material Laminate, Number of Drawers 2, Overall Depth 24 in, Overall Height 65 in, Overall Width 35 in, Product Type Lateral File Cabinet with Storage Cabinet, Standards ANSI/BIFMA, Assembly Partially Assembled, Lockable Drawer Location Top, Configuration (2) Enclosed Shelves; (2) Lateral Files, Number of Storage Cabinets 1, Number of Shelves 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Claude Monet 'Waterlilies Classic' Canvas Art, 22x32 (M0005-C2232GG)
- REGENCY Supernova Tablet Arm Loveseat- Grey/Ash Grey (7702NSAGGY)
- BAXTON STUDIO Black Full Leather Small Storage Cube Ottoman (A-1958)
- FLASH FURNITURE Ezra Mid-Century Modern LeatherSoft Upholstered Button Tufted Pushback Recliner in Cream (SG-SX-80415N-CRM-GG)
- REGENCY 36 W Legacy Stand Up, Cherry (LPLF4136CH)
- REGENCY 35 W Standing Storage, Ash Grey (LSCSC3565AG)
- REGENCY 15.5 W Legacy Pedestals, Ash Grey (LPBBF22AG)
- REGENCY 36 in W 0 Drawer Double Stack Storage Cabinet, Mahogany (LSCSC3565MH)
- REGENCY 36 W Legacy Stand Up, Ash Grey (LPLF4136AG)
- REGENCY 36 W Legacy Stand Up Station Tops, Ash Grey (TSUDK3623AG)
- HIRSH 2 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23748)
- Regency File Cabinets