Regency

2 Drawer File Cabinet, Mahogany, Legal/Letter (Discontinued)


Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all File Cabinets

Key Features

  • Color Mahogany
  • File Size Legal/Letter
  • Material Laminate
  • Number of Drawers 2
  • Overall Depth 24 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

File Size Legal/Letter
Overall Depth 24 in
Overall Height 29 in
Overall Width 36 in

Description

Lateral File Cabinet, Color Mahogany, Finish Matte, Fire Resistance Rating Not Applicable, Form Factor Legal, Letter, Locking Included, Material Laminate, Number of Drawers 2, Overall Depth 24 in, Overall Height 29 in, Overall Width 36 in, Product Type Lateral File Cabinet, Standards ANSI/BIFMA, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable, Configuration (2) Drawers, Includes Full Suspension Slides, Includes Label Holders No, Pull Shape Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products