Shop All Home Storage Cabinets
Regency
18 W Legacy Storage Cabinets, Ash Grey
Mfr # LWD6524AG
Zoro # G805740979
product price: $624.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$624.99
Free 30-Day Returns
Key Features
- Color Ash Grey
- Height 65
- Material Wood
- Width 18
- Depth 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # LWD6524AG
- Zoro # G805740979
- UPC # 192357125465
- Country of Origin Malaysia
- Category Home Storage Cabinets
Dimensions
Height | 65 |
Width | 18 |
Depth | 24 |
Details
Color | Ash Grey |
Material | Wood |
Item | Legacy Storage Cabinets |
Weight | 136 |
Features | Legacy professional wardrobe provides a safe place to hang suit jackets or keep winter coats out of sight. One door pivots on European style hinges and opens to spacious interior. 1 fixed shelf, 1 adjustable shelf that can be moved in 1-inch increments and a hanging rail that accommodates standard size hangers. Closing door makes the wardrobe ideal for storing personal items or supplies that need to be kept out of sight. Stylish Ash Grey laminate is scratch, stain and scald resistant and is backed by a 10-year limited manufacturer's warranty |
Description
The Legacy Storage Collection offers it all from combo files and bookcases to stackable storage and laterals. This professional wardrobe provides a safe place to hang suit jackets or keep winter coats out of sight. One door pivots on European style hinges and opens to a spacious interior. Inside, there is one fixed shelf, one adjustable shelf that can be moved in 1-inch increments and a hanging rail that accommodates standard size hangers. Its closing door makes the wardrobe ideal for storing personal items or supplies that need to be kept out of sight. Adjustable glides on the bottom of the base keep shelves level and are easy to adjust. Finished in an stylish Ash Grey laminate, storage components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE SOLUTIONS 30 in.W 3 Drawer Lateral File Cabinet for Home/Office, Fits Letter/Legal Sizes, Teal (25074)
- COSCO Casual 24.05 in. W X 48 in. L Rectangular Folding Table (14-146-WSP2)
- HANDI TREADS Non-Slip Bath Tread, 3/4" x 7.5" white, PK12, Adhesive, Mold and Mildew Resistant (HTBT0107WP2)
- DREAMSEAT Curve Task Chair with Penn State Nittany Lions Logo (XZOCCURVE-PSCOL13210)
- REGENCY Niche Cubo Storage Organizer Open Bookshelf Set- 2 Full Cubes/2 Half Cubes- Truffle (PC2F2HTF)
- REGENCY Regency Legacy 29 in. Storage Cabinet with Open Hutch- Cherry (LSCH3565CH)
- REGENCY Niche Cubo Storage Organizer Open Bookshelf Set- 2 Full Cubes/2 Half Cubes- White Wood Grain (PC2F2HWH)
- REGENCY Regency Legacy 29 in. Office Storage Cabinet- Mahogany (LSC2935MH)
- REGENCY Niche Cubo Storage Organizer Open Bookshelf Set- 1 Full Cube/1 Half Cube- White Wood Grain (PC1F1HWH)
- REGENCY Niche Cubo Storage Organizer Open Bookshelf Set- 6 Full Cubes/6 Half Cubes- Truffle (PC6F6HTF)
- BOSS Storage Cabinet, Mocha (N113-MOC)
- Regency Home Storage Cabinets