Shop All Desks
Regency
18 D X 26 W X 23-34 H, Maple, Wood, Metal
Mfr # RSD18526PL
Zoro # G405739724
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 26
- Overall Depth 18
- Overall Height 23-34
- Material Wood, Metal
- Weight 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 26 |
Overall Depth | 18 |
Overall Height | 23-34 |
Details
Item | Rectangle School Desks |
Color | Maple |
Material | Wood, Metal |
Weight | 23 |
Features | 26 x 18.5-inch Height Adjustable Desk adjusts from 23-34-inches in height to accommodate students of all ages. Height is easy for adults to adjust by loosening and tightening a bolt with included hex key. Rounded corners make the desk safer for everyone. Assembly is a snap with just a few screws. Maple laminate desktop is scratch, stain and scald resistant, wipes clean easily |
Description
This Rectangular Height Adjustable School Desk is ideal for rooms with students of all ages. Kee adjustable post legs come four to a set and are height adjustable to accommodate students of all ages. Height is easy for adults to adjust by loosening and tightening a bolt with the included hex key. This 26-inch long and 18.5-inch deep student desk assembles in a snap with just a few screws. The desktop is constructed of a thermal fused melamine Maple laminate tabletop that is 3/4-inch thick and finished with a black T-Mold edge band. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek alternative to pedestal style bases, the adjustable post legs come in a classic black with chrome underneath. Adjustable glides on the bottom of the base ensure a level desktop and are easy to adjust.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Steel Mobile Workstation Cart with Slide out keyboard & Mouse Shelf, Black (334541BK)
- DESIGNS OF DISTINCTION Brass Slipper Cups - 1.154" Diam x 1.87" H - Polished Brass (01SLPR104PB1)
- CORDAWAY Desk Grommet 3 1/3", ADJ Cord Cover, PK6 (203CS)
- HOLLAND BAR STOOL CO New York Rangers Double Neon 15" Clock, NHL (Clk15NYRang)
- REGENCY 18 D X 26 W X 23-34 H, Cherry, Wood, Metal (RSD18526CH)
- REGENCY Classroom Desk, 24 D X 60 W X 23-34 H, Grey, Wood|Metal (IP2SD6024GY)
- REGENCY Desk Shell, 96 D X 72 W X 29 H, Mahogany, Wood|Metal (MUDS723042MH)
- REGENCY 82 D X 71 W X 42 H, Ash Grey, Wood (LRDRT2FPAG)
- REGENCY 32 in D X 72 in W X 45.5 in H, Mahogany, Wood (77290MH)
- REGENCY 49 in D X 124.5 in W X 45.5 in H, Cherry, Wood, Plexi (77312CH)
- HON Pedestal Desk, 30 in D X 66" W X 29.5" H, Mahogany/Charcoal, Metal (HP3265R.N.S)
- Regency Desks