Shop All Desks
Regency
16 D X 81 W X 0.5 H, Black, Metal
Mfr # MMP8416BK
Zoro # G405740058
Free Shipping & Returns
$98.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 81
- Overall Depth 16
- Overall Height 0.5
- Color Black
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 81 |
Overall Depth | 16 |
Overall Height | 0.5 |
Details
Item | Fusion Modesty Panels |
Color | Black |
Material | Metal |
Weight | 7 |
Features | Brings stability, kneespace privacy and style to Fusion Desks and Tables. Designed to attach seamlessly to a Fusion 84-inch long desk or training table. Round perforations throughout the Panel provide air circulation as well as a stylish look. Constructed of a sturdy metal with a stylish black finish to match any decor. Backed by a 10-year limited manufacturer's warranty |
Description
Fusion Modesty Panels are part of a complete desk. This Panel is designed for any 84-inch long Fusion Desk or Training Table. Modesty Panels bring stability, kneespace privacy and style to Fusion Desks and Tables. Round perforations throughout the Panel provide air circulation as well as a stylish look. It is constructed of a sturdy metal with a stylish black finish to match any decor. Fusion casegoods are backed by a 10-year limited manufacturer's warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Premium Sun Shade, Mahogany, 96" W, Pole (O70.88.90)
- RICHELIEU HARDWARE Adjustable Contemporary Furniture Leg, 5 29/32 in (150 mm), Chrome (40760140)
- KASON Inside Release Handle, Safety Glow (10481C00400)
- 1888 MILLS Sheet Top Satin Stripe Queen, 12PK (NMJS96120-BYSS)
- REGENCY 106 D X 71 W X 29 H, Ash Grey, Wood (LUDBFSP7135AG)
- REGENCY U Shaped Desk, 106 D X 71 W X 29 H, Cherry, Wood (LUDF7135CH)
- REGENCY 72 D X 72 W X 29 H, White, Wood, Metal (MLDS723042WH)
- REGENCY 70 D X 71 W X 29 H, Cherry, Wood (LLDFP7135CH)
- REGENCY 23 D X 36 W X 42 H, Ash Grey, Wood (LSSD4136AG)
- REGENCY 18 D X 26 W X 23-34 H, Maple, Wood, Metal (RSD18526PL)
- LORELL 48 x 30 in. Fortress Series Right Pedestal Desk (LLR66907)
- Regency Desks