Shop All Desks
Regency
16 D X 69 W X 0.5 H, Black, Metal
Mfr # MMP7216BK
Zoro # G405740119
product price: $95.59
/ea
Free Shipping & Returns
$95.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 69
- Overall Depth 16
- Overall Height 0.5
- Color Black
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 69 |
Overall Depth | 16 |
Overall Height | 0.5 |
Details
Item | Fusion Modesty Panels |
Color | Black |
Material | Metal |
Weight | 6 |
Features | Brings stability, kneespace privacy and style to Fusion Desks and Tables. Designed to attach seamlessly to a Fusion 72-inch long desk or training table. Round perforations throughout the Panel provide air circulation as well as a stylish look. Constructed of a sturdy metal with a stylish black finish to match any decor. Backed by a 10-year limited manufacturer's warranty |
Description
Fusion Modesty Panels are part of a complete desk. This Panel is designed for any 72-inch long Fusion Desk or Training Table. Modesty Panels bring stability, kneespace privacy and style to Fusion Desks and Tables. Round perforations throughout the Panel provide air circulation as well as a stylish look. It is constructed of a sturdy metal with a stylish black finish to match any decor. Fusion casegoods are backed by a 10-year limited manufacturer's warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POR-15 Por-15 POR44204 1 qt. High Temperature Factory Paint; Gray (POR44204)
- GLARO Umbrella Bags, PK100 (UB100)
- FLASH FURNITURE Black/Gray Reclining Gaming Chair with Footrest (CH-00288-BK-GG)
- BAXTON STUDIO Sebille Mid-Century Modern Light Brown Finished Wood 1-Drawer Nightstand with Natural Rattan (207-12463)
- REGENCY 35 D X 71 W X 29 H, Cherry, Wood (LDSBF7135CH)
- REGENCY 65 D X 60 W X 29 H, Ash Grey, Wood (LLDFP6030AG)
- REGENCY 77 D X 66 W X 29 H, Ash Grey, Wood (LLDS663047AG)
- REGENCY 82 D X 71 W X 42 H, Ash Grey, Wood (LRDRT2BFAG)
- REGENCY 106 D X 71 W X 29 H, Ash Grey, Wood (LUDBFSP7135AG)
- REGENCY 82 D X 71 W X 29 H, Ash Grey, Wood (LLD713547AG)
- SAFCO Standing Desk, 31-3/4" D X 47-1/4" W X 36" to 42" H, Walnut (1959WL)
- Regency Desks