Shop All File Cabinets
Regency
15.5 W Legacy Pedestals, Ash Grey
Mfr # LPFF22AG
Zoro # G605740575
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ash Grey
- Height 28
- Material Wood
- Width 15.5
- Depth 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # LPFF22AG
- Zoro # G605740575
- UPC # 192357124598
- Country of Origin Malaysia
- Category File Cabinets
Dimensions
Height | 28 |
Width | 15.5 |
Depth | 22 |
Details
Color | Ash Grey |
Material | Wood |
Features | Attaches seamlessly to any Legacy Desk Shell, L-Desk, U-Desk, Credenza or Reception Desk. File drawers accept both letter and legal filing. Both drawers lock and include ergonomically designed drawer pulls. Stylish Ash Grey laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty |
Item | Legacy Pedestals |
Description
The Legacy Storage Collection offers it all from combo files and bookcases to stackable storage and laterals. This File-File Pedestal offers classic filing and storage for any office environment. It attaches seamlessly to any Legacy desk shell, Reception Desk, L or U Desk. It has two file drawers that accept both letter and legal filing. Both drawers lock and have ergonomically designed drawer pulls for convenience and ease in operation. Finished in an stylish Ash Grey laminate, storage components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Poster Snap Frame, 18" x 24", 1" Profile, Red (SN1824RED)
- MARTEX SOVEREIGN Bath Sheet Towel, 35 x 66 In, Ecru, PK12 (7132340)
- BENCHPRO Ergonomic Chair, Fabric, 21" to 31" Height, Blue (WAT-DFB-TLC-WW-BLUE)
- MASTER CASTER Caster, Futura, Dlx, Black, PK5 (23618)
- REGENCY 31 W 4 Drawer Legacy File Cabinets, Mahogany, Letter/Legal (LPCL3124MH)
- REGENCY 36 W 2 Drawer Legacy File Cabinets, Mahogany, Letter/Legal (LPLF3624MH)
- REGENCY 36 in W 2 Drawer Lateral File Cabinet with Hutch, Mahogany (LPLFH3665MH)
- REGENCY 36 in W 0 Drawer Double Stack Storage Cabinet, Cherry (LSCSC3565CH)
- REGENCY 35 W Legacy Storage Cabinets, Ash Grey (LSC3535AG)
- REGENCY 72 W Legacy Stand Up, Ash Grey (LSSCSC7223AG)
- REGENCY 72 W 0 Drawer Legacy Storage Cabinets, Cherry (LSC7236CH)
- Regency File Cabinets