Shop All Desks
Regency
15 D X 35 W X 36 H, Ash Grey, Wood
Mfr # LHO35AG
Zoro # G605741060
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 35
- Overall Depth 15
- Overall Height 36
- Color Ash Grey
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 35 |
Overall Depth | 15 |
Overall Height | 36 |
Details
Item | Legacy Hutches |
Color | Ash Grey |
Material | Wood |
Weight | 82 |
Features | Used in conjunction with Legacy storage cabinets, this open hutch makes a great addition to any suite.. Helps maximize storage space without sacrificing surface area. One adjustable shelf that can be moved in 1-inch increments. Stylish Ash Grey laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty |
Description
The Legacy Storage Collection offers it all from combo files and bookcases to stackable storage and laterals. This open hutch helps maximize storage space without sacrificing surface area. It has one fixed bottom shelf and one adjustable shelf that are perfect for storage and display. The adjustable shelf can be moved in 1-inch increments. Used in conjunction with Legacy storage cabinets, this open hutch makes a great addition to any suite. Finished in an stylish Ash Grey laminate, storage components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table, Charcoal - 30" x 60", 30" W, 35" H, Charcoal (61627)
- BAXTON STUDIO Trianna Rustic Transitional Whitewashed Rattan and Natural Brown Finished Wood Dining Chair (207-12843)
- ZORO SELECT Poster Frame, Black, 11 x 14 In. (UVSNAP1411 BLACK)
- HON 15 in W 3 Drawer File Cabinets, Light Gray, Letter (H33723R.L.Q)
- REGENCY 46 D X 36 W X 42 H, Ash Grey, Wood (LSLFSD3646AG)
- REGENCY 20 D X 60 W X 20 H, Ash Grey, Wood (LCSLFBC6020AG)
- REGENCY 82 D X 71 W X 29 H, Ash Grey, Wood (LLD713547AG)
- REGENCY 59 D X 71 W X 29 H, Mahogany, Wood (LLDSP7124MH)
- REGENCY 35 D X 71 W X 29 H, Ash Grey, Wood (LDSBF7135AG)
- REGENCY 24 D X 47 W X 29 H, Mahogany, Wood (LRT4724MH)
- BASICWISE Computer Writing Workstation Table with Combo Bookshelf Bookcase, White Large (QI004018.WT.L)
- Regency Desks