Shop All Bookcases & Bookshelves
Regency
13 D, 23 W, 1 H, Mahogany, Wood
Mfr # TSUBK2313MH
Zoro # G6471378
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 23
- Overall Depth 13
- Material Wood
- Overall Height 1
- Finish Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regency
- MFR # TSUBK2313MH
- Zoro # G6471378
- UPC # 843532021187
- Country of Origin Malaysia
- Category Bookcases & Bookshelves
Dimensions
Overall Width | 23 |
Overall Depth | 13 |
Overall Height | 1 |
Length | 13 |
Details
Item | Table and Desk Components > Table and Desk Tops > Legacy Stand Up Station Tops |
Color | Mahogany |
Material | Wood |
Finish | Wood |
Description
Sit or stand in the comfort of Legacy Stand Up modular workstations. This Stand Up Top is the framework for a complete office. It attaches to the Stand Up Bookcase when it's being used on its own. Finished in a classic Mahogany laminate, Stand Up components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART David Lloyd Glover 'Summer Sun Porch' Canvas Art, 22x32 (DLG0205-C223GG)
- UNIVERSAL Brushed Aluminum Wall Clock, 12" dia, Silver Case, 1 AA (sold sep) (UNV10425)
- PYRAMID 8" Dual Port Connector, White (41270)
- HON Desk Shell, 30 in D, 60" W, 29-1/2 in H (H38932.N.S)
- REGENCY Regency Legacy 30 in. High Bookcase- Mahogany (LBC3032MH)
- REGENCY Regency Flip Flop 34 in 3 Shelf High Folding, No Tools Assembly, Wood Bookcase- White (FF3430WH)
- REGENCY Regency Legacy 30 in. High Bookcase- Cherry (LBC3032CH)
- REGENCY Regency Legacy 47 in. High Bookcase- Mahogany (LBC4732MH)
- REGENCY Regency Legacy 71 in. High Bookcase- Cherry (LBC7132CH)
- REGENCY Regency Legacy Stand Up Bookcase- Ash Grey (LSBC4123AG)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 6 Shelves (PL156CG)
- Regency Bookcases & Bookshelves