Shop All Desks
Regency
106 D X 71 W X 29 H, Ash Grey, Wood
Mfr # LUDBFSP7135AG
Zoro # G605740353
product price: $1,013.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$1,013.99
Free 30-Day Returns
Key Features
- Overall Width 71
- Overall Depth 106
- Overall Height 29
- Color Ash Grey
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 71 |
Overall Depth | 106 |
Overall Height | 29 |
Details
Item | Legacy U-Desks |
Color | Ash Grey |
Material | Wood |
Weight | 358 |
Features | Legacy's U-Desks offers plenty of work space, allowing you to multi-task and efficiently manage large work loads. File drawer accepts both letter and legal filing while the box drawer keeps supplies handy. Both drawers lock and file drawer accepts letter and legal filing. Stylish Ash Grey laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty |
Description
Give your executive office space a grand appearance with a spacious, versatile U-Desk workstation. The U-Shaped desk offers an extra wide work surface with an executive bow front so there is plenty of room to spread out, allowing you to multi-task and efficiently manage large work loads. Strategic grommeting keeps your work area looking clean and desktops cable and clutter free. This 71-inch long Bow Front U-Desk comes with one box-file pedestal with locking drawers and ergonomically designed drawer pulls for convenience and ease in operation. The file drawer accepts both letter and legal filing while the box drawer keeps supplies handy. The interior of the desk is spacious, allowing for plenty of room to move between surfaces. Adjustable glides on the bottom of the bases ensure a level desk top throughout. Finished in an stylish Ash Grey laminate, this U-Desk coordinates with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORE Pre-Teen Wobble Chair, 18.7in, Black (KOR598)
- ZOWN Table Trolley, Round Tables, Capacity 15 Table, Grey Color (60243GRY1E)
- BAXTON STUDIO Edouard White Wash Distressed Two-tone 2-drawer Console Table (121-6655)
- WOODEN MALLET Cascade Spinning Floor Display with 40 Magazine Pockets in Medium Oak (WO599433)
- REGENCY 77 D X 66 W X 29 H, Ash Grey, Wood (LLDSP663047AG)
- REGENCY 35 D X 71 W X 42 H, Ash Grey, Wood (LRDDS7135AG)
- REGENCY 16 D X 69 W X 0.5 H, Black, Metal (MMP7216BK)
- REGENCY Pedestal Desk, 30 D X 66 W X 29 H, Cherry, Wood (LDPF6630CH)
- REGENCY 24 D X 48 W X 29 H, Mahogany, Wood, Metal (MDCL4824MHBK)
- REGENCY 16 D X 39 W X 0.5 H, Black, Metal (MMP4216BK)
- CONVENIENCE CONCEPTS Designs2Go Office Caddy, White - 23.75 x 25 x 11.75 in. (HI2539846)
- Regency Desks