Shop All Desks
Regency
106 D X 71 W X 29 H, Ash Grey, Wood
Mfr # LUD7135AG
Zoro # G405740379
product price: $1,107.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,107.99
Free 30-Day Returns
Key Features
- Overall Width 71
- Overall Depth 106
- Overall Height 29
- Color Ash Grey
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 71 |
Overall Depth | 106 |
Overall Height | 29 |
Details
Item | Legacy U-Desks |
Color | Ash Grey |
Material | Wood |
Weight | 421 |
Features | Legacy's U-Desks offers plenty of work space, allowing you to multi-task and efficiently manage large work loads. File drawers accept both letter and legal filing while box drawers keep supplies handy. All drawers lock and include ergonomically designed drawer pulls. Stylish Ash Grey laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty |
Description
Give your executive office space a grand appearance with a spacious, versatile U-Desk workstation. The U-Shaped desk offers plenty of work space, allowing you to multi-task and efficiently manage large work loads. Strategic grommeting keeps your work area looking clean and desktops cable and clutter free. This 71-inch long U-Desk comes with two box-file pedestals with locking drawers and ergonomically designed drawer pulls for convenience and ease in operation. The file drawers accept both letter and legal filing while box drawers keep supplies handy. The interior of the desk is spacious, allowing for plenty of room to move between surfaces. Adjustable glides on the bottom of the bases ensure a level desk top throughout. Finished in an stylish Ash Grey laminate, this U-Desk coordinates with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Winda 3-Door Dark Brown Wooden Entryway Shoes Storage Cabinet (118-6514)
- TRADEMARK FINE ART 08 Left 'FRA Airport Layout' Canvas Art, 22x32 (ALI14808-C2232GG)
- MONARCH Basic Arctic 22 x 44 Bath Towels , 12PK (BASIC-2244-6)
- LORELL Square Lorell Mahogany Finish Solid Wood Corner Table, 26.2 W X 26.2 L X 29.5 H, Birch, Mahogany (LLR59543)
- REGENCY 70 D X 71 W X 29 H, Ash Grey, Wood (LLD7135AG)
- REGENCY 65 D X 60 W X 29 H, Ash Grey, Wood (LLD6030AG)
- REGENCY 18 D X 26 W X 23-34 H, Maple, Wood, Metal (RSD18526PL)
- REGENCY 82 D X 71 W X 42 H, Ash Grey, Wood (LRDRT1BFAG)
- REGENCY 20 D X 60 W X 20 H, Ash Grey, Wood (LCSLFBC6020AG)
- REGENCY 77 D X 66 W X 29 H, Mahogany, Wood (LLD663047MH)
- BESTAR Credenza, 23.4" D X 71.1" W X 30.4" H, Slate/Sandstone, Melamine (93612-1159)
- Regency Desks