Shop All Gas Fireplaces
Regal Flame
Regal Flame RFA7012 Ventless Bio Ethanol Fireplace Fuel Ceramic Wool Wick Sponge; 8 x 3.5 in.
Mfr # RFA7012
Zoro # G404156454
original price:
$66.68
23% off
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regal Flame
- MFR # RFA7012
- Zoro # G404156454
- UPC # 689178809075
- Country of Origin China
- Category Gas Fireplaces
Description
Enhance the vibrancy of your flame while extending the life of the fire in your ventless bio ethanol fireplace by replacing and/or adding ceramic ethanol wool into your ethanol burner. By adding ceramic wool into your burner on average increases burn time by 35 percent which reduces the cost of bio ethanol fuel usage.
Specifications- Color: White
- Type: For all Ethanol Fireplaces
- Use: Indoor and Outdoor
- Recommend for: Condo, Apartment, Family Home, Office, Restaurants, Patio and Hotels
- What is Included: Ceramic wool x1
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Industrial Duct Hose, 8"x25ft. (2001-0800-1025)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8061080025)
- KING ELECTRIC Thermostat Programmable 208/240V 16Amp Digital Stat W/ Pir (WRP230-B)
- DAYTON Mobile Air Circulator 30" Non-Oscillating, 115VAC, 4700/6900 CFM (1YNW4)
- DULUTH FORGE Dual Fuel Ventless Gas Fireplace With Mantel - 32,000 Btu, Remote Co (DFS-400R-2TA)
- ECOFAN AIRMAX Heat Powered Stove Fan (812AMKBX)
- GENERIC Procom Glowing Embers - Model# Glemb1 (GLEMB1)
- DULUTH FORGE Dual Fuel Ventless Gas Fireplace With Mantel - 26,000 Btu, T-Stat (DFS-300T-4AS)
- PLEASANT HEARTH Zero Clearance Firebox with NG Gas Log Insert, 28 (PHZCI28NG)
- GHP Lava Rock 5Lbs (LVR100)
- DULUTH FORGE Dual Fuel Ventless Gas Fireplace With Mantel - 26,000 Btu, Remote (DFS-300R-4AS)
- Regal Flame Fireplaces & Stove Heaters