Shop All Gas Fireplaces
Regal Flame
Regal Flame RFA7005 Ventless Bio Ethanol Fireplace Fuel Ceramic Wool Wick Sponge; 7 x 2.5 in.
Mfr # RFA7005
Zoro # G204156500
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Flame
- MFR # RFA7005
- Zoro # G204156500
- UPC # 689178809051
- Country of Origin China
- Category Gas Fireplaces
Description
Enhance the vibrancy of your flame while extending the life of the fire in your ventless bio ethanol fireplace by replacing and/or adding ceramic ethanol wool into your ethanol burner. By adding ceramic wool into your burner on average increases burn time by 35 percent which reduces the cost of bio ethanol fuel usage.
Specifications- Color: White
- Type: For all Ethanol Fireplaces
- Use: Indoor and Outdoor
- Recommend for: Condo, Apartment, Family Home, Office, Restaurants, Patio and Hotels
- What is Included: Ceramic wool x1
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 3-Ply Ring Panel Air Filter, 14x25" (6B825)
- SIEMENS Duct Humidity - Temperature Sensor (QFM2171)
- LG Window Air Conditioner, 8500BTU, 115V (LW8024IVSM)
- ALL-FILTERS 20X20X1 Poly Disposable Panel Air Filter MERV 6, 12PK (20201.6 12pk)
- PLEASANT HEARTH 36 VentFree Dual Fuel Gas Fireplace Harvest Oak finish (VFF2-PH20D-H)
- PLEASANT HEARTH 46 VentFree Dual Fuel Fireplace Tobacco finish (VFF2-PH32DRB)
- DULUTH FORGE Ventless Stainless Outdoor Gas Fireplace Insert With Reflective Blac (DF450SS-G-RBLK)
- DULUTH FORGE Full Size Dual Fuel Ventless Gas Fireplace With Mantel - 32,000 (FDI32R-M-WN)
- EMPIRE Empire DVD36FP30N Natural Gas Millivolt Direct-Vent Fireplace (DVD36FP30N)
- GENERIC 18In. Universal Gas Appliance Hook-Up Kit - Black Finish - Model# Gls (GLS202-18TF)
- SELKIRK Top B-Vent 5"5Rv-Rt (105800)
- Regal Flame Fireplaces