Regal Flame RFA6005 7 oz Platimum Bright Rock Wool Gas Fireplace Glowing Embers for Gas Logs with Vermiculite Granules
Mfr # RFA6005
Zoro # G704157069
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Flame
- MFR # RFA6005
- Zoro # G704157069
- UPC # 689178812020
- Country of Origin China
- Category Gas Fireplaces
Description
Glowing Embers help create the look of smoldering wood embers and are designed for use with any VENTED and VENTLESS gas log set, NG and LP. Enhance the look of your cozy fire place scene by adding this product to your ceramic log insert. When the flames hit the embers they glow red like real wood embers. For use with VENTED and VENTLESS gas log sets only (not to be used with ethanol fireplaces). This rock wool with Vermiculite Granules will bring a bright, realistic glow to your liquid propane or natural gas fireplace.
Enhance Your Fireplace - Creates a realistic glowing ember effect in your gas fireplace or gas log set. A beautiful addition to any vented and ventless gas and LP propane log fireplace set or fire pit. This set of embers to can be added to lava rocks, glass, pebbles, or silica sand
Adds Realism - Glows like real coals where the flame touches the embers. Renew the realism of your log set; when the flames hit the embers they glow red like real wood embers. Vermiculite helps in spreading gas throughout the entire burner pan of propane gas logs. Vermiculite Granules adds sparkles and shines in the fire.
Natural Gas & Propane - Compatible with NG and LP gas appliances
Mineral composition resists extreme temperatures. Long lasting, will never need replacing. The Vermiculite Granules we use is high-quality exfoliated vermiculite
Specifications- Type: For all Gas Fireplaces and Fire Pits Not to be used with Ethanol Fireplaces
- Use: Indoor and Outdoor
- Recommend for: Condo, Apartment, Family Home, Office, Restaurants, Patio and Hotels
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Fan Blade, 30in, Stake Hub (FAN4082)
- DAYTON Wall Collar, 24 In, Galvanized Steel (1WBV1)
- ALL-FILTERS 20X25X1 MERV 10 Pleated AC Furnace Air Filter, 6PK (20251.10 6PK)
- CARLIN 6020002S 60200 Primary 15/15/15 (6020002S)
- DULUTH FORGE Dual Fuel Ventless Gas Fireplace With Mantel- 32,000 Btu, Remote (DFS-400R-2W)
- PLEASANT HEARTH Zero Clearance Firebox with NG Gas Log Insert, 32 (PHZCI32NG)
- PLEASANT HEARTH 46 VentFree Dual Fuel Fireplace Tobacco finish (VFF2-PH32DRB)
- DULUTH FORGE Dual Fuel Ventless Gas Fireplace With Mantel - 26,000 Btu, T-Stat (DFS-300T-4AS)
- PLEASANT HEARTH 42 VentFree Dual Gas Fireplace 30,000 BTUs Heritage finish (VFF2-PHIMD-2H)
- GHP EMBER FIBERS 0.25LB (GEF100)
- DULUTH FORGE Dual Fuel Ventless Gas Fireplace With Mantel - 32,000 Btu, T-Stat Co (DFS-400T-4NG)
- Regal Flame Fireplaces