Regal Flame

Regal Flame RFA3010-MF4 Ceramic Wood Large Gas Fireplace Logs - 10 Piece


product price: $109.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Regal Flame 10 piece ceramic log set is designed of finest quality light weight ceramic fibers to accentuate any Regal Flame ethanol fireplace. Each log has been carefully sculpted to perfection to imitate the true beauty of nature while availing to our eco friendly world.

Features
  • Shortest approximately 5.7 inches
  • Longest approximately 12.8 inches
  • 10 Piece
Includes:
  • 2x 15 in. Logs
  • 2x 14 in. Logs
  • 4x 11 in. Logs
  • 2x 10 in. Logs
Specifications
  • Weight: 8 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.