Shop All Vented Gas Fireplace Logs
Regal Flame
Regal Flame RFA1018 Ceramic Fiber Petite Propane Gel Ethanol or Gas Fireplace Logs - Set of 18
Mfr # RFA1018
Zoro # G104156365
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Flame
- MFR # RFA1018
- Zoro # G104156365
- UPC # 689178808986
- Country of Origin China
- Category Vented Gas Fireplace Logs
Description
The Regal Flame 18 piece set of light weight ceramic fireplace logs is designed of finest quality light weight ceramic fibers to accentuate any Regal Flame ethanol fireplace. Each log has been carefully sculpted to perfection to imitate the true beauty of nature while availing to our eco friendly world.
For all Ethanol Fireplaces, Gel Fireplaces, Electric Fireplaces, Electric Fireplace Inserts, Fireplace Stoves, Propane fire pits, Ventless Fireplaces, Vent Free Fireplaces and Natural Gas Fireplaces and Firepits.
Features- Set includes 12 logs and 6 pine cones
- Can be used to complement current gas logs, firelog, crackle flame firelogs, fire starters, Glowing Embers, and lava rocks
- Color: Wood Brown
- Dimensions: Shortest approximately 4 inches. Longest approximately 9 inches.
- Type: For all Ethanol, Gel, Electric, and Gas Fireplaces
- Use: Indoor and Outdoor
- Recommend for: Condo, Apartment, Family Home, Office, Restaurants, Patio and Hotels
- What is Included: Set includes 6 logs and 3 pine cones
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERNLUND 950-1030 Fan Prover Kit With (950-1030)
- IEC 14HP, 208230V FAN COIL MOTOR (E020-70021531)
- CONTINENTAL DYNAMICS CD Premium 30 Oscillating Wall Mount Fan, TEFC Motor, 11,500 CFM, 1/2 HP (292649)
- REVCOR Blower Whl, Dia 7 7/16 In, Width 3 1/4 In (B743-325S R)
- DWELLINGDESIGNS Arizona Weathered Oak See-Through Logs18 in. (DW301614)
- PERFECTPILLOWS Roeming Industrial Sales Rugged Cowhide Leather Log Carrier 17 Inch X 37 Inch (PE1656229)
- BLUEPRINTS 4 ft. Premium Log Rack Cover (BL578596)
- EMPIRE Empire LS60SHF Driftwood Ceramic Fiber Log Set with Rock Set - 22 Piece (LS60SHF)
- RICKIS RUGS Hargrove Manufacturing #596 Hargrove Gas Log Lava Rock volcanic Cinders 5 lb. Bag (RI2215398)
- AMERICAN FIRE GLASS Medium Black Lava Rock - 10 Lbs (LAVA-M-10)
- ESSAY GROUP Essay Group 223145 Light Go Bonfire Log (223145)
- Regal Flame Fireplace Logs