Shop All Electric Fireplaces
Regal Flame
Regal Flame RFA1000GR Light Weight Ceramic Fiber Gas Ethanol Electric Fireplace Pebbles in Gray - Set of 24
Mfr # RFA1000GR
Zoro # G104010568
original price:
$61.89
14% off
new price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Flame
- MFR # RFA1000GR
- Zoro # G104010568
- UPC # 689178808955
- Country of Origin China
- Category Electric Fireplaces
Description
Give prominence to your current fireplace with the Regal Flame 24 piece ceramic gray pebble set. This ceramic pebble set is designed of finest quality light weight ceramic fibers that can sustain temperatures of 1000 Degree Celsius and will not scratch or harm the surface of the fireplace.
Features- Each pebble approximately 2 by 3 inches round
- For all Ethanol, Gel, Electric, and Gas Fireplaces
- It can be used outdoors as well, so long as the rain does not fall on them
- Looks great in the patio heaters, fire pits or fireplace and can be used with gas logs, Glowing Embers, and lava rocks
- Weighs just one pound and it comes in a set of 24 pebbles
- It is versatile and can be used with all kinds of fireplaces
- Color: Gray
- Dimensions: Each pebble approximately 2 by 3 inches round
- Type: For all Ethanol, Gel, Electric, and Gas Fireplaces
- Use: Indoor and Outdoor
- Recommend for: Condo, Apartment, Family Home, Office, Restaurants, Patio and Hotels
- What is Included: 24 Ceramic pebbles
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER BREEZER Evaporative Cooling Media, Kraft Paper (JTS-M270S)
- BROAN Fan Motor (97012051)
- ALL-FILTERS 20X25X1 MERV 12 Pleated AC Furnace Air Filter, 4PK (20251.12 4PK)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt (7HP41)
- NORTHWEST Northwest 80-2000A-54 54 in. Wall Mounted LED Fire & Ice Flame with Remote Electric Fireplace (80-2000A-54)
- HASTINGS HOME Hastings 54 inch Home Electric Fireplace- Wall Mounted Color Changing LED Flames with Remote Control (349622YYF)
- MONESSEN Monessen SF-MEDIA-LOGS SimpliFire Log Set for Allusion Electric Fireplace (SF-MEDIA-LOGS)
- HASTINGS HOME Electric Fireplace TV Stand, 29" Freestanding Console, Faux Logs, LED Flames, Heater Center (Black) (240282ZSX)
- HASTINGS HOME Hastings Home 36-inch Electric Fireplace, Wall Mount, Front Vent, LED Flame and Remote Control (231019LDW)
- HASTINGS HOME Hastings Home 54-inch Electric Fireplace, Wall Mount, Front Vent, LED Flame and Remote Control (905948PJJ)
- HASTINGS HOME Electric Fireplace, Wall Mounted Color Changing LED Flame, NO HEAT, with Multiple Decorative Options (981685VZO)
- Regal Flame Electric Fireplaces