Shop All Electric Fireplaces
Regal Flame
Regal Flame RFA1000BK Light Weight Ceramic Fiber Gas Ethanol Electric Fireplace Pebbles in Black - Set of 24
Mfr # RFA1000BK
Zoro # G204010550
product price: $66.65
/ea
$66.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Flame
- MFR # RFA1000BK
- Zoro # G204010550
- UPC # 689178808962
- Country of Origin China
- Category Electric Fireplaces
Description
Give prominence to your current fireplace with the Regal Flame 24 piece ceramic black pebble set. This ceramic pebble set is designed of finest quality light weight ceramic fibers that can sustain temperatures of 1000 Degree Celsius and will not scratch or harm the surface of the fireplace.
Features- Each pebble approximately 2 by 3 inches round
- For all Ethanol, Gel, Electric, and Gas Fireplaces
- Indoor and Outdoor Safe
- Includes 24 Ceramic Pebbles
- Can sustain temperatures of 1000 Degree Celsius
- Color: Gray
- Dimensions: Each pebble approximately 2 by 3 inches round
- Type: For all Ethanol, Gel, Electric, and Gas Fireplaces
- Use: Indoor and Outdoor
- Recommend for: Condo, Apartment, Family Home, Office, Restaurants, Patio and Hotels
- What is Included: 24 Ceramic pebbles
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAC Ceiling Fan Slope Ceiling Kit for Slopes up to 45 Degrees (SC)
- GREENSEAM Round Reducer, 14 in x 8 in Duct Dia, Galvanized Steel, 26 GA, 14 in W, 8" L, 9 in H (GRR14P8PGA26)
- KOCH Panel Filter, 4-Ply, 20x88-92, MERV11 (134-2022-04)
- CRESCENT NICHOLSON Steam Trap, 15 psi, 450F, 6-1/4 In. L (FTN-C1H9A)
- NORTHWEST Northwest 80-2000A-54 54 in. Wall Mounted LED Fire & Ice Flame with Remote Electric Fireplace (80-2000A-54)
- HASTINGS HOME Electric Fireplace TV Stand, 29" Freestanding Console, Faux Logs, LED Flames, Heater Center (Black) (240282ZSX)
- MONESSEN Monessen SF-MEDIA-LOGS SimpliFire Log Set for Allusion Electric Fireplace (SF-MEDIA-LOGS)
- PUR Pleasant Hearth Sheridan 31.75 in. W 1000 sq ft Dark Gray Traditional Infrared Fireplace (GLF-5002-205)
- HASTINGS HOME Hastings Home 54-inch Electric Fireplace, Wall Mount, Front Vent, LED Flame and Remote Control (905948PJJ)
- MANHATTAN COMFORT Franklin 60" Fireplace with 2 Doors in Grey (FP3-GY)
- HASTINGS HOME Electric Fireplace 59-inch Console TV Stand with Shelves, Remote Control and LED Flames (Black) (963844BAS)
- Regal Flame Electric Fireplaces