Regal Flame LW4201 Phoenix Electric Fireplace Free Standing Portable Space Heater Stove
Mfr # LW4201
Zoro # G504043524
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Flame
- MFR # LW4201
- Zoro # G504043524
- UPC # 689178810620
- Country of Origin China
- Category Electric Fireplaces
Description
The Phoenix electric stove delivers a classic picture frame front and dancing flame in a small package. No need to worry about chimney fires, expensive fuel and messy ashes of a real wood stove. With the Phoenix, you just place it where you want and plug it in to any standard household outlet. This makes it ideal for use in sun rooms, offices, family rooms or anywhere you need additional heat. Equipped with a powerful fan-forced heater, you can reduce your central furnace temperature and cut your heating cost. The Phoenix's traditional aura is enhanced by the realistic matte black finish and subtle metallic highlights. You will love the Phoenix's powerful heater on chilly nights; it can warm a room up to 400 sq. ft. and stays cool to the touch so children and pets stay safe.
Features- Smokeless Ventless Free Standing Portable Electric Fireplace Space Heater Stove
- 3 Settings of high, low, and no heat (only flame effect) - 1,500 Watts (400 sq. ft.)
- This electric fireplace heater requires no ethanol, gas, chimney, mantel, insert space, wall mounting or gel cans
- Control flame and heat as you desire
- This indoor electric fireplace stove is completely vent free and perfect for any modern, traditional or traditional home
- The power consumption with the flame effect only is 2.5W per hour
- Uses over 90% less energy than gas to produce visual flames
- Convenient 2.3M long cord
- Dimension: 16.5" W x 10" D x 22" H
- Weight: 22.71 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1/4 in Dia., 25 Feet (RFRB-0250-025)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 836W, 1" W x 16' L (BS0101160L)
- HI-TECH DURAVENT Ducting Hose, 6 In. ID, 25 ft. L, Rubber (2001-0600-3025)
- AIR HANDLER 20x34-1/2x2 Pleated Air Filter, MERV 13 (41NK23)
- LAVISH HOME Lavish Home 80-FPWF-1 Heat Mobile Electric Fireplace; Brown (80-FPWF-1)
- MANHATTAN COMFORT Franklin 60" Fireplace with 2 Doors in Grey (FP3-GY)
- MANHATTAN COMFORT Brighton 60" Fireplace with Glass Shelves and Media Wire Management in Grey (FP4-GY)
- HASTINGS HOME Electric Fireplace 59-inch Console TV Stand with Shelves, Remote Control and LED Flames (Black) (963844BAS)
- HASTINGS HOME Electric Fireplace Wall Mounted, Color Changing LED Flame and Remote, 36 Inch, (White) (791130CVG)
- HASTINGS HOME Electric Fireplace, Wall Mounted Color Changing LED Flame, NO HEAT, with Multiple Decorative Options (981685VZO)
- MONESSEN Monessen SF-MEDIA-LOGS SimpliFire Log Set for Allusion Electric Fireplace (SF-MEDIA-LOGS)
- Regal Flame Fireplaces