Shop All Electric Fireplaces
Regal Flame
Regal Flame LW3536 36 in. Spectrum Modern Linear Electric 3 Sided Wall Mounted Built-in Recessed Fireplace; 36.6 x 7.9 x 10.1 in.
Mfr # LW3536
Zoro # G404028829
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Flame
- MFR # LW3536
- Zoro # G404028829
- UPC # 689178812167
- Country of Origin China
- Category Electric Fireplaces
Description
If you want to add a dynamic and vivacious vibe to a room, the 3 sided built-in 36" Spectrum fireplace by Regal Flame will do just that. Its perfect length and proportion, as well as its sleek design, makes it the showpiece of any room it is placed in. The touch screen three sided LED super vibrant 3 color flame and 10 color ember lighting coupled with its innovative technology, makes the Spectrum the most revolutionized fireplace on the market.
Features- Smokeless Ventless Wall Mounted Recessed Built In Electric Fireplace Insert with Heater, Touch Screen offering 3 LED color flame, 10 color changing ember bed, 5 brightness levels and a powerful fan-forced heater offering heat settings of high (1500w), low (750w), and no heat
- This unit requires a standard 110-120V 60Hz power outlet
- This recessed electric fireplace heater requires no ethanol, gas, chimney, mantel, stove or gel cans
- Timer offers automatic shut off of 30 minutes to 7.5 hours
- This indoor built in electric fireplace insert is completely vent free and perfect for any
- Fireplace - x1, Remote x1, Mounting Hardware - x1
- Finish: Black
- Size: 36"
- BTU Output: 2560 BTU - 750 Watt 5200 BTU - 1500 Watt
- Fuel Type: Electric - 2.5W per hour
- Watts 1500
- Room Coverage: 400 square feet
- Type: Built-in Fireplace
- Use: Indoor
- Recommend for: Condo, Apartment, Camper, RV, Family Home, Office, Restaurants and Hotels
- Flame View Dimension: 36.4" W x 10.1" H
- Firebox Dimension: 35.9" W x 18.84" H
- Dimension: 36.6" x 7.9" x 10.1"
- Weight: 62 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 24 X 30 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA102430)
- BESTAIR Filter Humidifier #2 (ALL-2-PDQ-3)
- MASTER FLASH Pipe Boot, 7/8" to 4" Pipes, Bk (SQ201BA)
- XPOWER Air Mover, 3 Speed, 1/8 hp Motor (P-80A-Blue)
- HASTINGS HOME Hastings Home 50-inch Electric Fireplace- Black (139643QTM)
- NORTHWEST Northwest 80-EF451S Black Glass Panel Electric Fireplace Wall Mount & Remote (80-EF451S)
- NORTHWEST Northwest M029010 Black Glass Panel Electric Fireplace Wall Mount & Remote (M029010)
- HASTINGS HOME Hastings Home 42-inch Electric Fireplace, Wall Mount, Front Vent, LED Flame and Remote Control (910742VLZ)
- MONESSEN Monessen SF-MEDIA-LOGS SimpliFire Log Set for Allusion Electric Fireplace (SF-MEDIA-LOGS)
- HASTINGS HOME Electric Fireplace Wall Mounted, Color Changing LED Flame and Remote, 36 Inch, (White) (791130CVG)
- MANHATTAN COMFORT Myrtle 60" Fireplace with 2 Sliding Doors and Media Wire Management in Cream Oak (FP2-CR)
- Regal Flame Fireplaces & Stove Heaters