Shop All Electric Fireplaces
Regal Flame
Regal Flame LW2060WL Astoria 60 in. Built-in Ventless Heater Recessed Wall Mounted Electric Fireplace - Log
Mfr # LW2060WL
Zoro # G404010541
original price:
$972.06
26% off
new price: $709.99
/ea
Free Shipping & Returns
$709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Flame
- MFR # LW2060WL
- Zoro # G404010541
- UPC # 689178810460
- Country of Origin China
- Category Electric Fireplaces
Description
If you want to add a dynamic and vivacious vibe to a room, the 60 Inch built-in log Astoria fireplace will do just that. Its perfect length and proportion, as well as its sleek design, makes it the showpiece of any room it is placed in. The realistic flame coupled with its innovative log style, makes the Astoria the most revolutionized fireplace on the market.
Features- Smokeless Ventless Wall Mounted Recessed Built In Electric Fireplace Insert with Heater
- 3 Settings of high, low, and no heat (only flame effect)
- Wall mounting hardware included
- Remote included to control the flame and heat (batteries not included)
- Includes a powerful fan-forced heater
- This recessed electric fireplace heater requires no ethanol, gas, chimney, mantel, stove or gel cans
- Timer offers automatic shut off of 30 minutes to 7.5 hours
- This indoor built in electric fireplace insert is completely vent free and perfect for any modern or traditional home
- Color: Black
- Size: 60"
- Dimension: 60" W x 4.9" D x 21.4" H
- Weight: 56 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT Filter, MERV8, 21.5 x 24 x 4 (195539P2)
- DAYTON Intake Louver, Fixed, Drainable, 42H x 42W (20UA15)
- TEMPCO Strip Heater, 120V, 5-3/4 In. L, 1200 Deg F (CSH00163)
- FROSTGUARD Electric Heating Cable, 240VAC, 24 ft Length (FG2-24L)
- MANHATTAN COMFORT Franklin 60" Fireplace with 2 Doors in Grey (FP3-GY)
- MANHATTAN COMFORT Brighton 60" Fireplace with Glass Shelves and Media Wire Management in Grey (FP4-GY)
- HASTINGS HOME Hastings Home 54-inch Electric Fireplace, Wall Mount, Front Vent, LED Flame and Remote Control (905948PJJ)
- NORTHWEST Northwest 80-EF451S Black Glass Panel Electric Fireplace Wall Mount & Remote (80-EF451S)
- MANHATTAN COMFORT Myrtle 60" Fireplace with 2 Sliding Doors and Media Wire Management in Cream Oak (FP2-CR)
- HASTINGS HOME Electric Fireplace, Wall Mounted Color Changing LED Flame, NO HEAT, with Multiple Decorative Options (981685VZO)
- LAVISH HOME Lavish Home 80-FPWF-1 Heat Mobile Electric Fireplace; Brown (80-FPWF-1)
- Regal Flame Fireplaces & Stove Heaters