Regal Flame LW2050WL1 50 in. Fusion Log Built-in Ventless Recessed Wall Mounted Electric Fireplace
Mfr # LW2050WL1
Zoro # G404011135
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Flame
- MFR # LW2050WL1
- Zoro # G404011135
- UPC # 850012775126
- Country of Origin China
- Category Electric Fireplaces
Description
If you want to add a dynamic and vivacious vibe to a room, the built-in 50" log Fusion fireplace will do just that. Its perfect length and proportion, as well as its sleek design, makes it the showpiece of any room it is placed in. The realistic flame coupled with its innovative pebble style, makes the Fusion the most revolutionized fireplace on the market. With this electric fireplace, you no longer need a firewood rack, fireplace tote, firewood log carrier, haul wood, purchase gel, ethanol or run gas lines. This fireplace is smokeless, soot free, and odorless. In addition, you may use this fireplace outdoor (under if covered so the fireplace is not rained on), enjoy the ambiance as a fire pit without the smoke or convert Gas Logs, Wood Log, gel fireplace, any other Fireplace Insert or Wood Burning Fireplace Insert to electric has never been easier. You may also build a fireplace mantel around this fireplace or insert it into a TV Stand. This fireplace is eco-friendly, very ecomonical and ventless that works on standard 110 volt outlet.
Specifications- Size: 50 in.
- Overall Dimension: 50.4" W x 5.9" D x 21.4" H
- Flame View Dimension: 45" W x 12" H
- Firebox Dimension: 46.9" W x 20.17" H x 5.87" D
- Weight: 46 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 20" I.D., Yellow, Neoprene (0615-2000-0577)
- DAIKIN Compressor, 208 to 230V, 1-Phase (668951701)
- REVCOR Propeller, 14 In Dia, 27 Deg Pitch (T1404-27 R)
- DANFOSS Thermostatic Radiator Valve, Straight (013G-8025)
- MANHATTAN COMFORT Franklin 60" Fireplace with 2 Doors in Grey (FP3-GY)
- HASTINGS HOME Electric Fireplace TV Stand, 29" Freestanding Console, Faux Logs, LED Flames, Heater Center (Black) (240282ZSX)
- MAJESTIC PET Majestic DVP90ST 90 Degree Elbow Burning Fireplace (DVP90ST)
- NORTHWEST Northwest M029010 Black Glass Panel Electric Fireplace Wall Mount & Remote (M029010)
- HASTINGS HOME Hastings Home 50-inch Electric Fireplace- Black (139643QTM)
- MANHATTAN COMFORT Myrtle 60" Fireplace with 2 Sliding Doors and Media Wire Management in Cream Oak (FP2-CR)
- NORTHWEST Northwest 80-EF421S 36 in. Stainless Steel Electric Fireplace with Wall Mount & Remote (80-EF421S)
- Regal Flame Fireplaces & Stove Heaters