Regal Flame LW2050WL-EF 50 in. Fusion Log Built-in Ventless Recessed Wall Mounted Electric Fireplace
Mfr # LW2050WL-EF
Zoro # G204010932
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Flame
- MFR # LW2050WL-EF
- Zoro # G204010932
- UPC # 799872866752
- Country of Origin China
- Category Electric Fireplaces
Description
If you want to add a dynamic and vivacious vibe to a room, the built-in 50" log Fusion fireplace will do just that. Its perfect length and proportion, as well as its sleek design, makes it the showpiece of any room it is placed in. The realistic flame coupled with its innovative pebble style, makes the Fusion the most revolutionized fireplace on the market. With this electric fireplace, you no longer need a firewood rack, fireplace tote, firewood log carrier, haul wood, purchase gel, ethanol or run gas lines. This fireplace is smokeless, soot free, and odorless. In addition, you may use this fireplace outdoor (under if covered so the fireplace is not rained on), enjoy the ambiance as a fire pit without the smoke or convert Gas Logs, Wood Log, gel fireplace, any other Fireplace Insert or Wood Burning Fireplace Insert to electric has never been easier. You may also build a fireplace mantel around this fireplace or insert it into a TV Stand. This fireplace is eco-friendly, very ecomonical and ventless that works on standard 110 volt outlet.
Features- Better Than Wood Fireplaces, Gas Logs, Inserts, Log Sets, Gas, Space Heaters, Propane
- 3 settings of high, low, and no heat
- Includes a powerful fan-forced heater
- Timer offers automatic shut off of 30 minutes to 7.5 hours
- 1x Fireplace
- 1x Remote
- 1x Mounting Hardware
- Size: 50 in.
- BTU Output: 2560 BTU - 750 Watt, 5200 BTU - 1500 Watt
- Fuel Type: Electric - 2.5W per Hour
- Watt: 1500 watts
- Room Coverage: 400 sq. ft.
- Overall Dimension: 50.4" W x 5.9" D x 21.4" H
- Flame View Dimension: 45" W x 12" H
- Firebox Dimension: 46.9" W x 20.17" H x 5.87" D
- Weight: 46 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACTOOL Shingle Sider (SA908)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Counter Flow Vent Type, Fan Forced Convection (3508231)
- AIRSEPT Straight A/C Hose Connector - #8 to #8 (76802)
- BALDOR-RELIANCE Baldor-Reliance Motor RL1310A, 1HP, 1725RPM, 1PH, 60HZ, 56/56H, 3520L, OPEN, F (RL1310A)
- EMPIRE Empire DVFB32SBL Fireplace with Barrier Screen; Black (DVFB32SBL)
- HASTINGS HOME Hastings Home 42-inch Electric Fireplace, Wall Mount, Front Vent, LED Flame and Remote Control (910742VLZ)
- HASTINGS HOME Electric Fireplace 59-inch Console TV Stand with Shelves, Remote Control and LED Flames (Black) (963844BAS)
- HASTINGS HOME Hastings Home 54-inch Electric Fireplace, Wall Mount, Front Vent, LED Flame and Remote Control (905948PJJ)
- HASTINGS HOME Hastings 54 inch Home Electric Fireplace- Wall Mounted Color Changing LED Flames with Remote Control (349622YYF)
- NORTHWEST Northwest 80-2000A-54 54 in. Wall Mounted LED Fire & Ice Flame with Remote Electric Fireplace (80-2000A-54)
- PUR Pleasant Hearth Sheridan 31.75 in. W 1000 sq ft Dark Gray Traditional Infrared Fireplace (GLF-5002-205)
- Regal Flame Fireplaces