Shop All Electric Fireplaces
Regal Flame
Regal Flame LW2040 40 in. Essex Built-in Ventless Recessed Wall Mounted Electric Fireplace; Pebble Crystal Log - 39.4 x 6.1 x 17.7 in.
Mfr # LW2040
Zoro # G604068953
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regal Flame
- MFR # LW2040
- Zoro # G604068953
- UPC # 689178811863
- Country of Origin China
- Category Electric Fireplaces
Description
If you want to add a dynamic and vivacious vibe to a room, the built-in Pebble Crystal Log Essex fireplace will do just that. Its perfect length and proportion, as well as its sleek design, makes it the showpiece of any room it is placed in. The realistic flame coupled with its innovative Pebble Crystal Log style, makes the Essex the most revolutionized fireplace on the market.
Features- Smokeless Ventless Wall Mounted Recessed Built In Electric Fireplace Insert with Heater, Touch Pad with 3 settings of high, low, and no heat
- This recessed electric fireplace heater requires no ethanol, gas, chimney, mantel, stove or gel cans
- Timer offers automatic shut off of 30 minutes to 7.5 hours
- This indoor built in electric fireplace insert is completely vent free and perfect for any
- Fireplace - x1, Remote x1, Mounting Hardware - x1
- Size: 40"
- Finish: Black
- BTU Output: 2560 BTU - 750 Watt 5200 BTU - 1500 Watt
- Fuel Type: Electric - 2.5W per hour
- Watts: 1500
- Room Coverage: 400 square feet
- Type: Built-in Fireplace
- Use: Indoor
- Recommend for: Condo, Apartment, Family Home, Office, Restaurants and Hotels
- Flame View Dimension: 29" W x 8.7" H
- Firebox Dimension: 30.8" W x 17.7" H x 4.2" D
- Dimension: 39.4" W x 6.1" D x 17.7" H
- Weight: 41 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG 59M51 Motor-Blower 1/2 Hp (59M51)
- AMERICAN METAL FILTER 24 x 24 x 1 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS102424)
- PROAIRA 12-inch Oscillating Table Fan w/Adjustable Tilt, 3 Speed Control, White (DF12W)
- MAXITROL 325-9-1 1/2" 1-1/2" Gas Pressure (325-9-1)
- MANHATTAN COMFORT Franklin 60" Fireplace with 2 Doors in Grey (FP3-GY)
- HASTINGS HOME Hastings 54 inch Home Electric Fireplace- Wall Mounted Color Changing LED Flames with Remote Control (349622YYF)
- HASTINGS HOME Hastings Home 54-inch Electric Fireplace, Wall Mount, Front Vent, LED Flame and Remote Control (905948PJJ)
- LAVISH HOME Lavish Home 80-FPWF-1 Heat Mobile Electric Fireplace; Brown (80-FPWF-1)
- HASTINGS HOME Hastings Home 36-inch Electric Fireplace in Stainless Steel, Wall Mount, Front Vent, Remote Control (855414APE)
- HASTINGS HOME Hastings Home 42-inch Electric Fireplace, Wall Mount, Front Vent, LED Flame and Remote Control (910742VLZ)
- NORTHWEST Northwest M029010 Black Glass Panel Electric Fireplace Wall Mount & Remote (M029010)
- Regal Flame Electric Fireplaces