Regal Flame

Regal Flame LRFP5528 Universal 32 in. Dia. Outdoor Round Fire Pit Cover


product price: $48.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep your Fire Pit looking new like the day you bought it. Heavy duty material is water resistant to protect your investment from the elements. Covers will protect your product from outside elements giving your product longer life.

Features
  • Designed for any fire pit up to 32 inch in diameter
  • Perfect for Portable LP Propane Outdoor Fire Pit
  • Fire Ring or Fire bowl
  • Rain-Tie protective fabric
  • Protective fabric system won't crack in cold weather
  • Fire pit cover will protect your fire pit and screen from dirt and damage caused by harsh outdoor elements
  • Made from durable 300D Polyester with PVC backing making
  • The cover waterproof and weather-resistant to withstand the elements and keep your fire pit long lasting
Specifications
  • Size: 32"
  • Shape: Round
  • Dimension: 32" W x 32" D x 27" H
  • Weight: 1 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.