Regal Flame LRFP1025 36 in. Heavy Duty Wilderness Campfire Fire Pit Ring
Mfr # LRFP1025
Zoro # G603743349
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Flame
- MFR # LRFP1025
- Zoro # G603743349
- UPC # 689178811788
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
From the backyard to campsites or on the beach, this Regal Flame campfire fire ring offers exceptional style in a completely portable design. Place the moveable campfire ring anywhere you like on the ground or over an established fire pit. Measuring 36 inches in diameter and is 12 inches tall, the campfire ring securely contains fires, both small and large perfect for adding to the ambiance of any outdoor gathering. So what are you waiting for Bring on the flames that make masterpieces out of marshmallows. Constructed of durable steel metal with a classic matte-black finish, the campfire ring offers rustic charm while effortlessly complementing existing outdoor furniture and surrounding d cor. The ring's artistic design features silhouettes of black stallions galloping over rugged terrain, their mains and tails whipping in the wind. The cut-out creation looks especially intriguing in the dark, when flickering flames from a fire burning inside serves as the dramatic backdrop.
Features- The Regal Flame wood portable outdoor fireplace fire ring grate is 36 inches in diameter by 12 inches in height
- Lightweight making it easy to bring backyards, patios
- Anywhere a wood burning fireplace is desired!
- This fireplace grate does not need for LP propane, gel cans, ethanol, electric, or gas lines
- Great for S'mores just like a fire pit or fire bowl all you need is some firewood and enjoy a real fire
- Fireplace grate fire ring is made from durable steel
- The fireplace firering features a black high temperature paint finish and a 360 degree view of a real wood fire
- This fire place ring of fire is more portable than a fire pit or grill
- Size: 36"
- Dimension: 36"L x 36" W x 12" H
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Pruner Anvil Pwr Lever (391101-1004)
- YARDGARD Fork Latch w/Bolt, 1-3/8" x 2-3/8" (328534C)
- JUMP START Smart Float Grow Tray R, PK55 (JSEF55R)
- MUTUAL INDUSTRIES 300 ft x 50 in MISE 901 Woven Polypropylene Fabric, 300, BLACK (901-300-48)
- DAGAN LR-12-50- 1 to 2 in. 50 lbs Bag of Lava Rock, Black (LR-12-50#)
- BLUEGRASS LIVING 26in Carlisle MGO Propane Fire Pit Table with Glass Beads and Cover (HF26900)
- AMERICAN FIRE GLASS 1/2 in Copper Luster Cubes, 10 Lb Bag (AFF-COPLST12-2-10)
- BAREBONES LIVING Barebones Cowboy Fire Pit Grill - 30in (CKW-450)
- THE OUTDOOR PLUS Gas Timer 1-Hour with Emergency Stop Button with Mounting Plate (OPT-ESTOPTMPL)
- GAN EDEN SRPT03 34 in. Tabletop Patio Heater (GA2516268)
- PATINA PRODUCTS Patina Products Washington State University Fire Pit F216 (F216)
- Regal Flame Outdoor Fireplaces, Fire Pits & Accessories