Shop All Fireplace Tools
Regal Flame
Regal Flame LRFP1004-EF 4 ft. Black Water Resistant Firewood Log Rack Cover
Mfr # LRFP1004-EF
Zoro # G503929997
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regal Flame
- MFR # LRFP1004-EF
- Zoro # G503929997
- UPC # 799872867704
- Country of Origin China
- Category Fireplace Tools
Description
Keep your 4 foot firewood rack looking brand new. Made from heavy duty material, it is water resistant to protect your log rack from outdoor elements and insects, giving your product a longer lifespan.
Protect your firewood from rot, dampness, rodents, snakes, nesting wildlife, bugs, mold growth, termites and other insects.
Firewood log rack is a perfect addition to any fireplace, portable LP Propane fire pit, Outdoor Fire Pit, Fire Ring, Chimenea, Chimney or Firebowl.
Features- This firewood rack cover is designed for an 4 foot fire wood holder log rack
- Protective water resistant fabric system won't crack in cold weather
- This firewood log rack cover can be used indoors and outdoors
- This firewood storage rack cover is one of the most popular fireplace accessories
- Color: Black
- Size: 4 ft.
- Dimension: 48" W x 14" D x 50" H
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR RPRPBL VENTER ASSEMBLY 208230V 125 (RGD0014)
- CADET ComPak Heater, 1000W, 120V (CS101)
- TRANE Thermistor, -40 Deg.-65 Deg. C, 12" Leads (SEN1107)
- DAYTON Replacement Prefilter, For G2718317, G2622767 (2HPB3)
- HY-C HY-C UL1618 Type 2, Stove Board, Black, 36" x 52" - T2UL3652BL-1C (T2UL3652BL-1C)
- HOME-COMPLETE Home-Complete HC-7004 4.75 gal Bucket with Lid & Shovel - Black Ash (HC-7004)
- DAGAN Dagan 1550 Hammered Steel Log Bucket; Copper (1550)
- UNIFLAME UniFlame W-1198 Olde World Iron Log Rack With Tools (W-1198)
- HY-C Stove Board, 42 in L, 32 in W, Slate Gray (L3242GT-3)
- PATINA PRODUCTS Patina Products D048 Replacement Poker - Fire Poker & Screen Lifter (D048)
- ECOFAN Fan Eco Stove Blk W/Blk Blade (800CAXBX)
- Regal Flame Fireplaces & Stove Heaters