Shop All Outdoor Fireplaces, Fire Pits & Accessories
Regal Flame
Regal Flame ET7013WHT Veranda Tabletop Portable Bio Ethanol Fireplace; White - 20 x 10.75 x 8 in.
Mfr # ET7013WHT
Zoro # G404010596
original price:
$121.99
7% off
new price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Flame
- MFR # ET7013WHT
- Zoro # G404010596
- UPC # 689178812495
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
Veranda Tabletop Portable Bio Ethanol Fireplace in White Elevate the heart and uplift the mind with a liberated white Veranda ventless bio ethanol tabletop fireplace. The modern table top fireplace with two safety glasses confines the floating fire. Its sophisticated yet elegant, with all the benefits of a bio ethanol fireplace has to offer. Perfect present for anyone as it is ventless, clean burning and no installation required. The white Veranda ventless fireplace is light weight and can be used outdoors and indoor.
Features- Veranda Ventless Indoor Outdoor Fire Pit Tabletop Portable Fire Bowl Pot Bio Ethanol Fireplace
- Realistic Clean Burning Like Gel Fireplaces, or Propane Firepits White
- This portable tabletop firepit fireplace requires no electric, gas, chimney or gel cans
- Burns Regal Flame ventless ethanol fuel
- Fireplace - x1, Ethanol Burner Insert - x1, Damper Tool - x1
- Finish: White
- BTU: 4,000; Flame 6-10" High
- BTU: Ethanol Fireplace Fuel
- Burn Time: Approximately 1-2 Hours
- Insert Type and Capacity: 1 x 1 Liter Dual Layer Burner made of 304 Stainless Steel
- Type: Table Top Fireplace
- Use: Indoor or Outdoor
- Recommend for: Condo, Apartment, Family Home, Office, Restaurants and Hotels
- Dimension: 20" W x 10.75" H x 8" D
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROFARM Precision Curved Blade Pruner (HGPP400C)
- MIDWEST RAKE Scarifier Lute, 36", 82" Handle, Wrap (52037)
- MAYNE Sedona 18in Round Planter - Black (2830-B)
- PURITY POOL 18 x 20 in. Pro-Lite Leaf Rake Mesh Net - Black (PLTD)
- PURE GARDEN 4-Piece Wood-Burning Fire Pit Set (50-156)
- DEKO LIVING Wood Burner Fireplace - Metal - 40 Inch (COB10501)
- CG PRODUCTS G46 ANSI Approved Burner for Peterson Logs with Remote System Natural Gas (G46-24-11)
- DAGAN Dagan MC-31 Fire Pit Mesh Covers with Handle; Black (MC-31)
- THE OUTDOOR PLUS 50lb Polished Lava - 2 to 3 1/2 Cubic Foot (OPT-PL-50)
- VALUXHOME 60 in. Wall Mounted Electric Fireplace (BI60)
- THE OUTDOOR PLUS 36 SS Fireplace Log Lighter Burner (OPT-17536)
- Regal Flame Outdoor Fireplaces, Fire Pits & Accessories